Shop All Multi-Bit Screwdrivers
Milwaukee Tool
Multi-Bit Screwdriver, Chrome, 9 pcs
Mfr # 48-22-2910
Zoro # G611205242
product price: $15.97
/ea
Not eligible for select promotions
$15.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/16 in, 1/4 in
- Overall Length 4 1/2 in
- Measurement Type Torx
- Finish Chrome
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2910
- Zoro # G611205242
- UPC # 045242630530
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 3/16 in, 1/4 in |
Overall Length | 4 1/2 in |
Tip Size | #1, #2, 1/4 in, 3/16 in, P1, P2, T15 |
Sizes Included | #1 (Square), #2 (Square), 1/4 in (Nut Driver), 1/4 in (Slotted), 3/16 in (Slotted), P1, P2, T15 |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Torx |
Finish | Chrome |
Number of Pieces | 9 |
Handle Type | Ergonomic |
Bit Retainer Type | Magnetic |
Insulated | No |
Ratcheting | No |
Tip Style | Nut Driver, Phillips, Slotted, Square, Torx |
Item | Multi-Bit Screwdriver |
Number of Bits | 7 |
For Screw Type | Nut Driver, Phillips, Slotted, Square, Torx |
ESD Safe | No |
Bit Storage | In Handle |
Replaceable Shank | Yes |
Number of Tips | 7 |
Non-Sparking | No |
Grip Style | Rubber Overmold |
Single/Double End Bits | Single End |
Container Type | None |
Description
Multi-Bit Screwdriver, Tip Size #1, #2, 1/4 in, 3/16 in, P1, P2, T15, Tip Style Nut Driver, Phillips, Slotted, Square, Torx, Magnetic, Rubber Overmold, Bit Storage In Handle, Single End, Drive Size 3/16 in, 1/4 in, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Redlithium 12V Xc6.0 6 Ah Battery (ML48-11-2460)
- ARC ABRASIVES Spanner Wrench (50419)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 1 Pieces, Polished Mirror (4990-1/8L)
- MILWAUKEE TOOL 12 in. Quik-Lok 3/8 in. Hex Extension (48-28-2020)
- MILWAUKEE TOOL Wide Blade Tape 16ft. (48-22-0216, 48-22-2761)
- MILWAUKEE TOOL Wide Blade Tape 25ft. (48-22-0225, 48-22-2761)
- MILWAUKEE TOOL Wide Blade Tape 35ft. (48-22-0235, 48-22-2761)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome Metal, 4 pcs (48-22-2932)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome Metal, 6 pcs (48-22-2933)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 15 pcs (48-22-2904)
- EAZYPOWER Security Bit Set, Pieces 30 (86155)
- Milwaukee Tool Screwdrivers and Nutdrivers