Shop All Crimping Tool Dies
Milwaukee Tool
800 MCM Aluminum 15 Ton P-Style Die
Mfr # 49-15-P800
Zoro # G000719657
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Use With Tool Type - Crimper Power
- Primary Application - Crimping Wire Crimping
- Crimping Die Series P Style
- For Use With - Crimping Tool Mfr. No. 2879-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-15-P800
- Zoro # G000719657
- UPC # 045242007981
- Country of Origin China
- Category Crimping Tool Dies
Description
Cutter Die, Compatible Threader Manufacturer Part Number 2879-20, Maximum Copper Lug Crimping Capacity 800 kcmil, Maximum Aluminum Lug Crimping Capacity 800 kcmil, Minimum Copper Lug Crimping Capacity 800 kcmil, Minimum Aluminum Lug Crimping Capacity 800 kcmil, Compatible with Brand Milwaukee, Compatible with Series FORCE LOGIC, Connector Color Code Gray, Crimping Capacity 800 kcmil, Maximum Crimping Force 15 ton, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 24 mm 12-Point Socket (SHD32324)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS3133)
- ZORO SELECT Nosepiece, 5/16-18, For Use With 5TUW5 (5PWY8)
- STAHLWILLE TOOLS Set: Combination Wrench OPEN-BOX No.13A/10 KT 10-pcs. (96404812)
- MILWAUKEE TOOL 250 MCM Aluminum U Style Die (49-16-U250)
- MILWAUKEE TOOL 3/0 Aluminum U Style Die (49-16-U03A)
- MILWAUKEE TOOL 300 MCM Aluminum U Style Die (49-16-U300)
- MILWAUKEE TOOL 750 MCM Copper 6T U Style Die (49-16-U750C)
- MILWAUKEE TOOL EXACT #8 Copper 12T U-Style Die (49-12-U008C)
- MILWAUKEE TOOL 600 MCM Copper U Style Die (49-16-U600C)
- IDEAL Repl Die - 5 Cavity (30-593)
- Milwaukee Tool Crimping Tool Dies