Shop All Adjustable Wrenches
Milwaukee Tool
8" WIDE JAW ADJUSTABLE WRENCH
Mfr # 48-22-7508
Zoro # G4122968
Not eligible for select promotions
$25.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Finish Chrome
- Material Alloy Steel
- Features Wide Jaw, Proprietary Adjustment Screw, Jaws do Not Back Off, for Rust Protection and Durability, Tether-Ready Handle Loop
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-7508
- Zoro # G4122968
- UPC # 045242356232
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 8 in |
Adjustable Wrench Nominal Length | 8" |
Handle Length | 8 in |
Description
Adjustable Wrench, Alloy Steel, Chrome, 8 in, Jaw Capacity 1 1/2 in, Ergonomic, Ergonomic, Groove, Measuring Scale Yes, Insulated No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratchet Flare Nut Wrench, 13/16" (RFW-26)
- PROTO 3/8 in Drive, 7/16" Hex SAE Socket, 6 Points (J5214H)
- POWERWELD F-Clamp, 16" (F-1200-16)
- HHIP 1/16 X 3/8" HSS Corner Rounding End Mill (5800-4020)
- MILWAUKEE TOOL 10" ADJUSTABLE WRENCH (48-22-7410)
- MILWAUKEE TOOL 8" ADJUSTABLE WRENCH (48-22-7408)
- MILWAUKEE TOOL 12" Adjustable Wrench (48-22-7412)
- MILWAUKEE TOOL 6" ADJUSTABLE WRENCH (48-22-7406)
- MILWAUKEE TOOL 8 in. Wide Jaw Adjustable Wrench (ML48-22-7508)
- MILWAUKEE TOOL Adjustable Wrench Set, 6 in and 10 in, 2-Piece (48-22-7400)
- WILLIAMS SIDE N ADJ WRNCH HD APPL 15IN (BAH95CUS)
- Milwaukee Tool Wrenches