Shop All Nail Pullers, Wrecking and Pry Bars
Milwaukee Tool
8" Pry Bar
Mfr # 45-74-9208
Zoro # G511745008
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features All Metal Core, Comfortable Tri-Lobe Handle, Corrosion Resistant, Hammer-Ready Strike Cap, I-Beam Design: upto 40% Stronger, Lifetime Guarantee
- Overall Length 8 in
- Finish Chrome
- Weight 0.32 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 45-74-9208
- Zoro # G511745008
- UPC # 045242732456
- Country of Origin Thailand
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 8 in |
Bar Width | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | All Metal Core, Comfortable Tri-Lobe Handle, Corrosion Resistant, Hammer-Ready Strike Cap, I-Beam Design: upto 40% Stronger, Lifetime Guarantee |
Finish | Chrome |
Weight | 0.32 lb |
Item | 8" Pry Bar |
Type | Pry Bars |
Bar Material | Metal |
Includes Handle | Yes |
Description
Eight In. Pry Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 5/16x9/16" (B-1210)
- PROTO 3/8 in Drive, 9/16" 6 pt SAE Socket, 6 Points (J5276LHA)
- BUILD-ALL Parts Washer, 60-Gal Rinse Tank for Solvents, Recirculating Pump, Metal Flex Hose, Removable Shelves (RTFB-48)
- WARNER Bull Nose Trowel, Outside Flex, 3/4" (148)
- MILWAUKEE TOOL 12 in. Pry Bar (48-22-9034)
- MILWAUKEE TOOL 36 in. Pry Bar (45-74-9236)
- MILWAUKEE TOOL 15 in. Pry Bar (48-22-9035)
- MILWAUKEE TOOL 12 in. Nail Puller (48-22-9032)
- MILWAUKEE TOOL 10 in. Molding Puller (48-22-9033)
- MILWAUKEE TOOL 12" Pry Bar (45-74-9212)
- GEARWRENCH 33” Indexing Pry Bar (82233)
- Milwaukee Tool Nail Pullers, Wrecking and Pry Bars