Shop All Plumb Bobs
Milwaukee Tool
8 oz Brass Plumb Bob
Mfr # 908BR
Zoro # G302566553
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Construction Brass
- Accuracy 0.0005 in
- Finish Brass
- Length 8.687 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 908BR
- Zoro # G302566553
- UPC # 15812009981
- Country of Origin Taiwan, Province of China
- Category Plumb Bobs
Dimensions
Size | 8 oz |
Length | 8.687 in |
Width | 4-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Plumb Bob |
Construction | Brass |
Accuracy | 0.0005 in |
Finish | Brass |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Claw Bar, 10 in. L, 1-1/4 in. W, Steel (DWHT55524)
- DEWALT 8" 2X(TM) Premium Metal Cutting Blade (25 bulk pack-tube) (DWA4188B25)
- TEKTON 1/2 Inch Drive 21 x 22 mm Thin Wall Impact Flip Socket (SIF22122)
- CENTURY DRILL & TOOL 3/16" Cobalt 135 Deg. Jobber Length Drill Bit (26212)
- JOHNSON LEVEL & TOOL Plumb Bob, 8 oz., Steel, Nickel Plated (08)
- SITEPRO 1016 Leather Sheath for 16-18 oz. Plumb Bob (15-1016)
- SWANSON TOOL 8 oz. Steel Plumb Bob (PB008S)
- STANLEY PLUMBBOB 8OZ BRASS (47-973)
- US TAPE Plumb Bob, 20 oz. Size, Brass Construction (58888)
- EMPIRE LEVEL 16 oz Brass Plumb Bob (916BR)
- SWANSON TOOL 16 oz. Brass Plumb Bob (PB016B)
- Milwaukee Tool Plumb Bobs