Shop All Circular Saws
Milwaukee Tool
8" Metal Cutting Saw Kit
Mfr # 6370-21
Zoro # G1762083
product price: $399.00
/ea
Free Shipping & Returns
$399.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Corded
- Blade Dia. 8 in
- Blade Side Right
- Max. Cutting Depth @ 0 Deg. 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 6370-21
- Zoro # G1762083
- UPC # 045242049530
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 8 in |
Max. Cutting Depth @ 0 Deg. | 2 9/16 in |
Arbor Size | 5/8 in |
Depth of Cut @ 90 Deg. | 2-9/16" |
Depth of Cut @ 45 Deg. | 2-9/16" |
Cord Length | 15 ft |
Adjustable Cutting Depth | Yes |
Description
Circular Saw, Power Source Corded, Primary Saw Application Metal, Blade Dia. 8 in, Max. Blade Speed 3,700 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Shoe Material Magnesium, Drive Type Direct Drive, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees , Max. Cutting Depth @ 0 Deg. 2 9/16 in, Variable Speed No, Tool Weight 13.3 lb, Current 15 A, Voltage 120V AC, Cord Length 15 ft, Includes Carrying Case, Hex Blade Wrench, Premium Cermet Tipped Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN 2-7/16" Machine Vise with Swivel Base (9611253)
- BLAIR Cutter, 9/16", 3 pcs. (11120-3)
- VEGA Hex 1/8 Insert Bit x 1 (125H0864A)
- DRILLCO 15/16 " x 3/16" DOC Carbide Tipped Hole Cutter (95CT160)
- MILWAUKEE TOOL Refurbished M18 Cordless Lithium-Ion 6-1/2" Circular Saw- Bare Tool RECON (2630-80)
- MILWAUKEE TOOL M18 7-1/4 Circ Saw, M18 8.0, 2PK M18 6.0 (2732-20, 48-11-1880, 48-11-1862)
- MILWAUKEE TOOL M12 FUEL 5-3/8 In. Circular Saw Kit (2521-21HO)
- MILWAUKEE TOOL Circular Saw Kit, Cordless, 18VDC, 12.0Ah (2786-22HD, 48-11-1812)
- MILWAUKEE TOOL M18 FUEL 7-1/4" Circular Saw Kit (2732-21HD)
- MILWAUKEE TOOL M18 1/2" MTIW, M18 SAWZALL, 2PK M18 6.0 (2962-20, 2821-20, 48-11-1862)
- MILWAUKEE TOOL Cordless Circular Saw, 18.0V, w/Battery (2732-21HD, 48-11-1812)
- Milwaukee Tool Power Saws