Shop All Snips
Milwaukee Tool
8" Locking Seamer
Mfr # 48-22-3540
Zoro # G4595617
product price: $20.45
/ea
Not eligible for select promotions
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Material Steel
- Features Faster Setup and Additional Locking Force, Limited Lifetime Warranty, Rust Protection Increases Tool Life By Reducing Corrosion, Wide Jaws Provide More Clamping Versatility on Variety of Shapes and Surfaces
- Number of Pieces 1
- Jaw Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-3540
- Zoro # G4595617
- UPC # 045242358335
- Country of Origin Taiwan, Province of China
- Category Snips
Dimensions
Overall Length | 8 in |
Jaw Width | 3 in |
Jaw Depth | 1 1/2 in |
Depth Marking - Sheet Metal Tools | 1/4 in Increments |
Overall Length - Sheet Metal Tool | 8 in |
Depth Marking | 1/4 in Increments |
Description
Hand Seamer, Handle Orientation Straight, Includes Tong Yes, Grip Style Plain, Includes Safety Latch No, Jaw Width 3 in, Jaw Depth 1 1/2 in, Depth Marking 1/4 in Increments, Mild Steel Gauge - Maximum 16 ga, Galvanized Steel Gauge - Maximum 18 ga, Stainless Steel Gauge - Maximum 20 ga, Aluminum Gauge - Maximum Not Available, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD End Cutting Nippers, 7" (1UKN3)
- DRILL AMERICA 3/4"-16 HSS Machine and Fraction Hand Taper Tap (T/A54846)
- URREA 7.9 lb Magnetic Pick Up Tool (2376)
- CMT Hinge Boring Bit, Rght, 35mm dia., 57.5mm L (317.350.11)
- MILWAUKEE TOOL 12" Classic Tinner (48-22-4002)
- MILWAUKEE TOOL Right Cutting Right Angle Snips (48-22-4521)
- MILWAUKEE TOOL Left Cutting Right Angle Snips (48-22-4511)
- MILWAUKEE TOOL 10" Duckbill Tinner (48-22-4004)
- MILWAUKEE TOOL Right Cutting Offset Aviation Snips (48-22-4522)
- MILWAUKEE TOOL Long Cut Offset Left Aviation Snips (48-22-4538)
- MALCO Turbo Shear, Left Cut, 18 Ga Steel (TSHD)
- Milwaukee Tool Snips