Shop All Squares, Bevels, and Stair Gauges
Milwaukee Tool
8 in. x 12 in. Steel Carpenter Square - SAE/Metric
Mfr # 100IM
Zoro # G203160911
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Graduations 1/8 in
- Width (In.) 1 in
- Length (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 100IM
- Zoro # G203160911
- UPC # 15812001008
- Country of Origin United States
- Category Squares, Bevels, and Stair Gauges
Dimensions
Width (In.) | 1 in |
Length (In.) | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Graduations | 1/8 in |
Color | Silver |
Measuring Range | 1/8 in Graduations |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Thg/20 Set, Straight (184-304S)
- RDX 1-33/64 HIGH SPEED STEEL 118° POINT OXIDE FINISH SHK SMALLER THAN STANDARD 4MT TAPER SHK DRL (X203 1-33/64)
- MAYHEW 9-Pc Pneu Replaceable Tip Hammer S (32026)
- WESTWARD #41 2-3/8" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRT9)
- MILWAUKEE TOOL M12 Green 360-Degree 3-Plane Laser Kit (3632-21)
- MILWAUKEE TOOL 7 in. Magnetic Rafter Square (MLSQM070)
- SWANSON TOOL 48" Adjustable Aluminum Drywall Square (AD124)
- SWANSON SQUARE SPEED 7"" (S0101-C)
- IRWIN Irwin Strait-Line 586-1794469 Metal Combination Square (586-1794469)
- SWANSON SQUARE SPEED LEVL8"" GRAY (T0111)
- STANLEY Quick Square, Alum, 10 3/4x6 3/4, Blk (46-053)
- Milwaukee Tool Squares, Bevels, and Stair Gauges