Shop All Pipe Wrenches
Milwaukee Tool
8 in L 1 in Cap. Cast Iron Straight Pipe Wrench
Mfr # 48-22-7108
Zoro # G6620490
product price: $24.97
/ea
$24.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Jaw Capacity 1 in
- Handle Material Cast Iron
- Jaw Type Serrated
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-7108
- Zoro # G6620490
- UPC # 045242500796
- Country of Origin Viet Nam
- Category Pipe Wrenches
Dimensions
Overall Length | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Pipe Wrench |
Jaw Capacity | 1 in |
Handle Material | Cast Iron |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Tether Ready |
Handle Type | Ergonomic |
Features | Overbite Jaw Allows for Largest Gripping Surface; Ergonomic Handle Design that Helps Prevent Fatigue and Slip; Dual Coil Springs for Maximum Durability and Tool Life; Limited Lifetime Warranty |
Material | Steel |
Jaw Material | Alloy Steel |
Corrosion Resistant | No |
Jaw Texture | Serrated |
Insulated | No |
Non-Magnetic | Yes |
Finish | Black Oxide |
Tether Style | Tether Ready |
Adjustment Type | Groove |
Adjustable | Manual |
Description
Straight Pipe Wrench, Cast Iron, Black Oxide, Jaw Capacity 1 in, Serrated, Overall Length 8 in, Ergonomic, Tether Ready, Insulated No, Non-Magnetic Yes, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT IMPACT READY(R) 7/8" 1/2" Drive 6pt Deep Socket (DW22922)
- GEDORE Fixed Spanner Wrench, 40 to 42mm Capacity (40 Z 40-42)
- KLEIN TOOLS Flat Zippered Tool Bags, Black, Polyester, 1 Pockets (69406)
- VIKAN Hand Scraper, 8.1 in L, Green (40122)
- MILWAUKEE TOOL 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (48-22-7136)
- MILWAUKEE TOOL 6 in L 3/4 in Cap. Cast Iron Straight Pipe Wrench (48-22-7106)
- MILWAUKEE TOOL 48 in L 6 in Cap. Cast Iron Straight Pipe Wrench (48-22-7148)
- MILWAUKEE TOOL 14 in L 2 in Cap. Aluminum Straight Pipe Wrench (48-22-7184)
- MILWAUKEE TOOL 18 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (48-22-7213)
- MILWAUKEE TOOL 11 in L 2 5/8 in Cap. Cast Iron Straight Pipe Wrench (48-22-7186)
- TITAN 48" L Aluminum Aluminum Pipe Wrench 48" (21348)
- Milwaukee Tool Pipe Wrenches