Shop All Screwdriver Sets
Milwaukee Tool
8-in-1 insulated screwdriver set�
Mfr # 48-22-2218
Zoro # G410988537
product price: $67.75
/ea
$67.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tip Size 1/4 in, 3/16 in, ECX1, ECX2, PH1, PH2, SQ1, SQ2
- Overall Length 12 1/2 in
- Number of Pieces 8
- ESD Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2218
- Zoro # G410988537
- UPC # 045242848102
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | 1/4 in, 3/16 in, ECX1, ECX2, PH1, PH2, SQ1, SQ2 |
Overall Length | 12 1/2 in |
Sizes Included | 1/4 in (Cabinet), 3/16 in (Cabinet), ECX1, ECX2, PH1, PH2, SQ1, SQ2 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Insulated Multi-Bit Screwdriver |
Number of Pieces | 8 |
ESD Safe | No |
Standards | ASTM F1505, IEC 60900, UL |
Tip Style | Cabinet, Phillips, Square |
Insulated | Yes |
Voltage Rating | 1,000 V |
Grip Style | Rubber |
Non-Sparking | No |
Container Type | Carrying Case |
Description
Insulated Multi-Bit Screwdriver, 1/4 in, 3/16 in, ECX1, ECX2, PH1, PH2, SQ1, SQ2, Cabinet, Phillips, Square, Rubber, Number of Pieces 8, Yes, ESD Safe No, Non-Sparking No, ASTM F1505, IEC 60900, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC BLOW GUN AIR DELUXE W/13"LONGANGLED NZL (AO1715)
- WESTWARD 13 Piece Hydraulic Punch Driver Set, 11 ga. (39CE88)
- URREA Stainless steel measuring tape 32ft (1599LSW)
- KLEIN TOOLS Step Drill Bit #11 Double-Fluted 7/8 to 1-1/8-Inch (KTSB11)
- MILWAUKEE TOOL 6 pc. Cushion Grip Screwdriver Kit ( Made in USA) (MT200-6)
- MILWAUKEE TOOL 6-Pc Screwdriver Set (ML48-22-2706)
- MILWAUKEE TOOL 3 PC 1000V Insulated Screwdriver Set (48-22-2202)
- MILWAUKEE TOOL 4 pc. Cushion Grip Screwdriver Kit (Made in USA) (MT200-4)
- MILWAUKEE TOOL 10 PC 1000V Insulated Screwdriver Set w/ EVA Foam Case (48-22-2210)
- MILWAUKEE TOOL 10 Pc. Precision Screwdriver Kit (48-22-2612)
- EXCEL BLADES 21 Piece Screwdriver Set (60008IND)
- Milwaukee Tool Screwdrivers and Nutdrivers