Shop All Crimping Tool Dies
Milwaukee Tool
#8 Aluminum U Style Die
Mfr # 49-16-U008
Zoro # G3112700
product price: $109.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series U Style
- For Use With - Crimping Tool Any Tool That Accepts U Style Dies
- Capacity Aluminum Lug - Crimper 8 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-U008
- Zoro # G3112700
- UPC # 045242339105
- Country of Origin China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 1-11/16" |
Number of Crimping Sizes | 2 |
Description
Upper and Lower Crimping Die, Compatible Connector Type U Style Dies, Compatible Cable Type Electrical Wire and Cable Crimping, Number of Crimping Sizes 2, Connector Color Code Blue, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Brand M18(TM) FORCE LOGIC(TM), Compatible with Manufacturer Model Number 2679-20, 49-16-U000, Compatible with Series U Style, Application Electrical Wire and Cable Crimping, Crimping Capacity 8 AWG, Includes #8 Aluminum U Style Die (49-16-U008)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014R)
- PROTO 1/2 in Drive, 5/8" Spline SAE Socket, 12 Points (J5320DPL)
- PROTO 1/2 in Drive, 19mm 12 pt Metric Socket, 12 Points (J5319M-TT)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #41 (C97395)
- MILWAUKEE TOOL #1 Aluminum U Style Die (49-16-U001)
- MILWAUKEE TOOL M18 600 MCM U Style Crimping Jaw (49-16-U000)
- MILWAUKEE TOOL EXACT 1/0 Copper 12T U-Style Die (49-12-U01AC)
- MILWAUKEE TOOL EXACT 2/0 Aluminum 12T U-Style Die (49-12-U02A)
- MILWAUKEE TOOL #2 Aluminum U Style Die (49-16-U002)
- MILWAUKEE TOOL M18 6T Fixed BG Crimping Jaw (49-16-BGD3)
- PANDUIT CT-2600 Crimp Die (CD-2600-PV4)
- Milwaukee Tool Crimping Tool Dies