Shop All Linemans Pliers
Milwaukee Tool
8 57/64 in Linemans Plier, Metal
Mfr # 48-22-6102
Zoro # G4123056
Not eligible for select promotions
$31.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Jaw Length 1 1/4 in
- Jaw Width 1/2 in
- Jaw Thickness 5/8 in
- Overall Length 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-6102
- Zoro # G4123056
- UPC # 045242356089
- Country of Origin China
- Category Linemans Pliers
Dimensions
Jaw Length | 1 1/4 in |
Jaw Width | 1/2 in |
Overall Length | 4 1/4 in |
Tip Width | 1.15" |
Overall Length Range | Less than 6 in |
Description
Linemans Plier, Insulated No, Tether Ready Yes, Plier Type Lineman's Pliers, Overall Length 4 1/4 in, Jaw Length 1 1/4 in, Jaw Width 1/2 in, Jaw Thickness 5/8 in, Handle Style Angled, Additional Tool Functions Wire Cutter, Non-Sparking No, High Leverage No, Blade Material Iron Carbide, Features Angled Handle, Comfort Grips Will Not Peel Or Dig Into Hands During Extended Use, Forged Strength Design, Iron Carbide Edge, Optimized Blade Angle, Rust Resistant, Finish Red/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, SAE, 1-1/16" (54PN36)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF3PH2IR5)
- PRO-GRADE TOOLS Workshop Clamp Vise, 3" (59109)
- JACOBS 1/2"x3/8"-24 Multi-Craft Drill Chuck (30598)
- MILWAUKEE TOOL 9 in Dipped Grip Plier High Leverage, Steel (MT500C)
- MILWAUKEE TOOL 9 in Linemans Plier High Leverage w/ Wire Crimper, Steel (48-22-6500)
- MILWAUKEE TOOL 9 in Comfort Grip Plier High Leverage, Steel (MT550T)
- MILWAUKEE TOOL 9 in. Comfort Grip High Leverage Lineman'S Pliers W/Crimper (ML48-22-6100)
- MILWAUKEE TOOL 9 in Linemans Plier High Leverage, Steel (48-22-6502)
- MILWAUKEE TOOL 9 in. Lineman's Dipped Grip Pliers with Thread Cleaner (Made in USA) (MT500T)
- TEKTON 9-1/2 Inch Lineman's Pliers (PGF30009)
- Milwaukee Tool Linemans Pliers