Shop All Replacement Parts
Milwaukee Tool
8' 3 Wire Quik-Lock Cord - 5540
Mfr # ML48-76-4008
Zoro # G509760044
Not eligible for select promotions
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft
- Features Premium grade Hi-Flex wire
- Wire Thickness 18 ga
- Construction 3-Wire
- Plug Type 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # ML48-76-4008
- Zoro # G509760044
- Country of Origin Unknown
- Category Replacement Parts
Dimensions
Length | 8 ft |
Details
Promotion Restriction | Not eligible for promotion |
Features | Premium grade Hi-Flex wire |
Wire Thickness | 18 ga |
Construction | 3-Wire |
Plug Type | 5-15P |
Item | Cord |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 16 oz. Straight Claw Hammer, Hickory Handle, Steel Head (51-716)
- ELESA Support clamp for panels and electro-welded mesh, PPR.30-5-C9 (PPR)
- WESTWARD 125 ft Corded Drain Cleaning Machine, 120V AC (22XP40)
- MAYHEW STEEL PRODUCTS PUNCH 5/8" (MY24004)
- MILWAUKEE TOOL Large Rear Guide Hose For M18 FUEL Sectional Machine (47-53-2873)
- MILWAUKEE TOOL Belt Clip Screw (ML06-82-0130)
- MILWAUKEE TOOL 1/2 in. Friction Ring (ML44-90-4530)
- MILWAUKEE TOOL Motor & Pcba Assy (ML14-30-0303)
- MILWAUKEE TOOL 1/2 in. Capacity X 1/2 in. Mount Metal Keyless Chuck - Short (ML42-66-0020)
- MILWAUKEE TOOL TRIM COMPRESSOR BARE TOOL (ML2840-20)
- THRIFCO PLUMBING 1-1/2 Inch Female Brass Trap Adapter with Slip-Joint Connection (4400221)
- Milwaukee Tool Replacement Parts