Shop All Circular Saw Blades
Milwaukee Tool
8-1/2" 60T Fine Finish Circular Saw Blade
Mfr # 48-40-0826
Zoro # G7343931
product price: $44.97
/ea
$44.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Circular Saws
- Primary Saw Application Wood
- Number of Teeth 60T
- Cutting Depth 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-40-0826
- Zoro # G7343931
- UPC # 045242512065
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Blade Diameter | 8-1/2" |
Cutting Depth | 3-3/4" |
Blade Dia. | 8 1/2 in |
Arbor Size | 5/8 in |
Max. Cutting Depth | 3 3/4 in |
Cut Width | 0.095 in |
Description
Circular Saw Blade, Series 48-40, Blade Dia. 8 1/2 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 60, Max. Cutting Depth 3 3/4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Finishing, Cut Width 0.095 in, Tip Material Carbide Tipped, Hook Angle 12 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Finishing, Plate Thickness 1.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Washer, Flat #12 .250 Id (41592)
- COBRA CARBIDE Endmill, 30 Deg Endmills AlTiN Coated, 3/8 (27072)
- MKT FASTENING Red Disk Load, Extra Heavy Power, PK100 (25DL5)
- PROTO 3/4 in Drive Impact Socket 21 mm Size 6 pt Deep Depth, Black Oxide (J07521ML)
- MILWAUKEE TOOL 10-1/4" 40T Fine Finish Circular Saw Blade (48-40-1040)
- MILWAUKEE TOOL 8-1/4" 24T Framing Circular Saw Blade (48-40-0820)
- MILWAUKEE TOOL 10" 50T Combination Circular Saw Blade (48-40-1026)
- MILWAUKEE TOOL 10" 60T Fine Finish Circular Saw Blade (48-40-1028)
- MILWAUKEE TOOL Circular Saw Blades, 5 3/8 in, 30 Teeth (48-40-4070,48-40-4070,48-40-4070)
- MILWAUKEE TOOL M18 FUEL 12 in. Dual Bevel Sliding Compound Miter Saw Kit (2739-21HD)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB72001)
- Milwaukee Tool Circular Saw Blades