Shop All Impact Bits
Milwaukee Tool
7mm Metric Titanium SHOCKWAVE? Red Helix Bit
Mfr # 48-89-4817
Zoro # G302716859
product price: $11.89
/ea
Not eligible for select promotions
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7 mm
- Number of Pieces 1
- Impact Rated Yes
- Single End/Double End Single
- Finish TiAIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-4817
- Zoro # G302716859
- UPC # 45242520183
- Country of Origin Unknown
- Category Impact Bits
Dimensions
Size | 7 mm |
Shank Size | 1/4 in |
Length Type | Jobber |
Minimum Chuck Size Required | 1/4 in |
Flute Length | 2.56 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
Impact Rated | Yes |
Single End/Double End | Single |
Finish | TiAIN |
Features | Quick Change Impact Driver Bit |
Drill Point Design | Standard |
Series | Shockwave |
Recommended Safety Equipment | Safety Glasses |
Decimal Equivalent | 0.276 |
Cutting Direction | Right Hand |
Drill Point Angle | 135 Degrees |
Bit Type | General Purpose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Fuel Compact Band Saw, XC6.0 Battery (2829-20, 48-11-1865)
- GS TOOLING CAT40 ER16 250 Dual Contact ER Collet Chuck (521406)
- AMERICAN FORGE & FOUNDRY 3-1/4" Drive, 2-9/16"|3-1/4" 6 Points (18508)
- J.W. WINCO GN192-B40-B40-56-2-BL T-Angle Connector Clamp (192-B40-B40-56-2-BL)
- MILWAUKEE TOOL Titanium Shockwave Red Helix Bit 4mm (48-89-4808)
- MILWAUKEE TOOL Titanium Shockwave Red Helix Bit 3mm (48-89-4805)
- MILWAUKEE TOOL Shockwave 6in SQ1 Impact Driver Bit, BK10 (48-32-4814)
- MILWAUKEE TOOL Shockwave 3-1/2in PH2 Impact Bit 2PK (48-32-4662)
- MILWAUKEE TOOL Titanium Shockwave Red Helix Bit 5mm (48-89-4812)
- MILWAUKEE TOOL Shockwave 3-1/2in PH1 Impact Bit 2PK (48-32-4660)
- EAZYPOWER Tee Star Bit, T25, 6" (32608)
- Milwaukee Tool Screwdrivers and Nutdrivers