Shop All Nut Drivers
Milwaukee Tool
7mm HollowCore Magnetic Nut Driver
Mfr # 48-22-2534
Zoro # G7528963
product price: $19.35
/ea
Not eligible for select promotions
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2534
- Zoro # G7528963
- UPC # 045242294459
- Country of Origin China
- Category Nut Drivers
Dimensions
Overall Length | 7 in |
Nut Driver Overall Length | 7 in |
Nut Driver Hex Size | 7 mm |
Nut Driver Shank Length | 3 in |
Hex Size | 7 mm |
Shank Length | 3 in |
For Fastener Size | 7 mm |
Tip Size | 7 mm |
Range of Lengths | 7 1/2 in |
Description
If you need a nut driver that offers superior control, the Milwaukee 48-22-2534 7mm HollowCore Magnetic Nut Driver is what you need. The hex shaped shank of this nut driver provides superior torque and control. It has a molded handle for comfort and grip. This red and black nut driver has a 7 in. overall length. With its magnetic tip, this Milwaukee Hollow Hex Shank Nut Driver is an excellent tool to have on hand for your next project.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (330041)
- REMCO Scoop, 15.1 in L, Lime (650077)
- PORTER-CABLE PORTER-CABLE PCC740LA Impact Wrench, 20 V Battery, Lithium-Ion Battery, 1/2 in Drive (PCC740LA)
- INGERSOLL-RAND Hammer, Chipping, 29 CFM (4A2SA)
- MILWAUKEE TOOL Multi-Nut Driver, Solid, 1/4 in Hex Sz (48-22-2921)
- MILWAUKEE TOOL 1/4" Hollow Shaft Nut Driver (48-22-2421)
- MILWAUKEE TOOL 7mm Hollow Shaft Nut Driver (48-22-2434)
- MILWAUKEE TOOL 5/16" HollowCore Magnetic Nut Driver (48-22-2522)
- MILWAUKEE TOOL Shockwave 1/4x2-9/16 Mag Nut Driver BK10 (49-66-4732)
- MILWAUKEE TOOL Multi-Nut Driver, Hollow Round, 1/4 in Sz (48-22-2920)
- MILWAUKEE TOOL NUT DRIVER 1-7/8" Mag 4pc Set (ML49-66-4562)
- Milwaukee Tool Screwdrivers and Nutdrivers