Shop All Box, I-Beam, and Torpedo Levels
Milwaukee Tool
78”/32” REDSTICK Box Level Jamb Set
Mfr # MLBXJB
Zoro # G7558947
Free Shipping & Returns
Not eligible for select promotions
$189.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 78" / 32"
- Color Red
- Width 2.399212
- Application Leveling and layout
- Depth 2.53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # MLBXJB
- Zoro # G7558947
- UPC # 045242481699
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 78" / 32" |
Width | 2.399212 |
Depth | 2.53 |
Height | 2.4 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red |
Application | Leveling and layout |
Item | Level Set |
Material | Aluminum |
Weight | 7.566187 |
Description
Milwaukee,Box Level Jamb Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT3 1/2" Morse Taper End Mill Holder-Drawbar End (3900-0129)
- GREY PNEUMATIC SKT 3/4" DR X 3" EXT W/ FRICTION BALL IM (GP3003EB)
- VAUGHAN & BUSHNELL Replacment HNDL NTR 18""L (641-82)
- HANSEN Metric Three Row Socket Tray for 3/8" Drive Sockets, Green (38043)
- MILWAUKEE TOOL Pocket Level (48-22-5102)
- MILWAUKEE TOOL 59" REDSTICK Box Level (MLBX59)
- MILWAUKEE TOOL 78”/32” REDSTICK Magnetic Box Level Jamb Set (MLBXJBM)
- MILWAUKEE TOOL Box Level, w/Compact Billet Torpedo Level (MLBX72, 48-22-5107)
- MILWAUKEE TOOL 48" REDSTICK Box Level (MLBX48)
- MILWAUKEE TOOL 24"/ 48" REDSTICK Box Level Set (MLBXS48)
- JOHNSON MAG TORPEDO LVL 9""3VIAL (1412-0900)
- Milwaukee Tool Levels, Compasses, and Plumb Bobs