Shop All Annular Cutters
Milwaukee Tool
7/8" TCT Annular Cutter 2" Depth
Mfr # 49-59-4089
Zoro # G1573868
Not eligible for select promotions
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Series 49-59
- Primary Material Application Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-59-4089
- Zoro # G1573868
- UPC # 045242513758
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 7/8 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 7/8 in |
For Chuck Size | 3/4 in |
Overall Length | 3 5/8 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Series | 49-59 |
Primary Material Application | Steel |
Decimal Equivalent | 0.875 |
Measurement System | Fractional Inch |
Finish - Machining | Bright |
Shank Type - Machining | Weldon Flat |
Material - Machining | Carbide |
For Tool Type | Magnetic Drill Presses |
Stack Cut Teeth | No |
Pilot Pin Included | No |
Description
Annular Cutter, Carbide, Bright, 7/8 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, M3.5-0.60, Bottoming, TiCN, 0 Flutes (1410107608)
- SUNEX Extra Long Reach Needle Nose Pliers, 16In (SUN3718V)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" 12 pt SAE Socket, 12 Points (42420)
- MILWAUKEE TOOL M18 Jobsite Radio/Charger (2792-20)
- MILWAUKEE TOOL 2" TCT Annular Cutter 2" Depth (49-59-4200)
- MILWAUKEE TOOL 1-1/2" TCT Annular Cutter 2" Depth (49-59-4150)
- MILWAUKEE TOOL 1-5/8" TCT Annular Cutter 2" Depth (49-59-4163)
- MILWAUKEE TOOL 9/16" x 1" Annular Cutter (49-59-0562)
- MILWAUKEE TOOL 1-3/4" Threaded Steel Hawg Cutter (49-57-1750)
- MILWAUKEE TOOL 1-7/8" Threaded Steel Hawg Cutter (49-57-1875)
- HOUGEN 3/4 in. X 1 in. RotaLoc Plus Annular Cutter (17824)
- Milwaukee Tool Annular Cutters