Shop All Box, I-Beam, and Torpedo Levels
Milwaukee Tool
78" REDSTICK Box Level
Mfr # MLBX78
Zoro # G7559008
product price: $209.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$209.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 78"
- Color Red
- Width 1.199606
- Application Leveling and layout
- Height 1.199606299
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # MLBX78
- Zoro # G7559008
- UPC # 045242481651
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 78" |
Width | 1.199606 |
Height | 1.199606299 |
Depth | 2.53 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red |
Application | Leveling and layout |
Item | Box Level |
Material | Aluminum |
Weight | 4.905235 |
Description
Milwaukee,Box Level,78 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN ScrewDriver TORX T10H Tamper Resistant 150mm (168T-T10H)
- VEGA Hex 1/4 Socket Bit x 3/4" - 1/4 Sq Dr (120H1664SB)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 4.20mm (45273)
- DIABLO Rebar Demon SDS-Plus 4-Cutter Full Carbi (DMAPL4332)
- MILWAUKEE TOOL Milwaukee 48" Magnetic I-Beam Level (MLIBM48)
- MILWAUKEE TOOL 78”/32” REDSTICK Magnetic Box Level Jamb Set (MLBXJBM)
- MILWAUKEE TOOL 24" REDSTICK Compact Box Level (MLCM24)
- MILWAUKEE TOOL 24" / 48" REDSTICK Magnetic Box Level Set (MLBXSM48)
- MILWAUKEE TOOL 16" REDSTICK Magnetic Box Level (MLBXM16)
- MILWAUKEE TOOL 72" REDSTICK Box Level (MLBX72)
- JOHNSON LEVEL 24 In. Plastic Structo-Cast I-Beam Level (7724-O)
- Milwaukee Tool Box, I-Beam, and Torpedo Levels