Shop All Annular Cutters
Milwaukee Tool
7/8" Quick Change Tang Drive Steel Hawg Cutter
Mfr # 49-57-0877
Zoro # G5129485
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Annular Cutter Drive Style Tang
- Cutter Material Carbide
- Application Mild Steel, Stainless Steel
- Cutting Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-0877
- Zoro # G5129485
- UPC # 045242201525
- Country of Origin Japan
- Category Annular Cutters
Dimensions
Diameter | 7/8 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Shank Thread Size | MT3 |
For Chuck Size | MT3 |
Cutter Diameter | 7/8 in |
Maximum Cutting Depth | 1 in |
Description
Annular Cutter, Carbide, Bright, 7/8 in, Tang Shank, Shank Diameter 3/4 in, Shank Thread Size MT3, For Chuck Size MT3, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL SCRAPER BLADE 2 1/2 IN STEEL (3166)
- BAILEIGH INDUSTRIAL Hole Saw Tube/Pipe Notcher, 1 to 2 1/2 In (BA9-METN250)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54739)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Extended Anvil Controlled Torque Impact Wrench with ONE-KEY Kit (2769-22R)
- MILWAUKEE TOOL 9/16" Quick Change Tang Drive Steel Hawg Cutter (49-57-0564)
- MILWAUKEE TOOL 3/4" Quick Change Tang Drive Steel Hawg Cutter (49-57-0752)
- MILWAUKEE TOOL 1-5/16" Quick Change Tang Drive Steel Hawg Cutter (49-57-1314)
- MILWAUKEE TOOL 3/4" x 1" Annular Cutter (49-59-0750)
- MILWAUKEE TOOL 1-1/4" x 2" Annular Cutter (49-59-2125)
- MILWAUKEE TOOL 1-3/16" Threaded Steel Hawg Cutter (49-57-1187)
- HOUGEN 1-5/16 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18242)
- Milwaukee Tool Annular Cutters