Shop All Crimping Tool Dies
Milwaukee Tool
750 MCM Cu/Al Crimping Jaw w/400-750 MCM Al 6T U Style Dies
Mfr # 49-16-750A
Zoro # G7957733
product price: $999.00
/ea
Free Shipping & Returns
$999.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Use With Tool Type - Crimper Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series U Style
- For Use With - Crimping Tool Mfr. No. 2679-22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-750A
- Zoro # G7957733
- UPC # 045242531646
- Country of Origin China
- Category Crimping Tool Dies
Description
Crimping Jaw, Product Type Crimping Jaw and Die Set, Compatible Threader Manufacturer Part Number 2679-20, Maximum Copper Lug Crimping Capacity 750 kcmil, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Head Style No Head Included, Compatible Die Type U-Die, Compatible with Brand Milwaukee, Compatible with Manufacturer Model Number 2679-22, Connector Color Code Black, Green, Pink, Yellow, Crimping Capacity 750 kcmil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Hole Saw W/Mandrel 2-1/4In (942181OR)
- TENG TOOLS SE05 5 Piece Screw Extractor Set (SE05)
- WESTWARD #25 3" TiN 135 Deg. Jobber Length Drill Bit (6PRR3)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #58 (.0420”/1.067MM), 12PK (45-11258)
- MILWAUKEE TOOL 600 MCM Aluminum 6T U Style Die (49-16-U600)
- MILWAUKEE TOOL 500 MCM Copper U Style Die (49-16-U500C)
- MILWAUKEE TOOL 800 MCM Aluminum 15 Ton P-Style Die (49-15-P800)
- MILWAUKEE TOOL EXACT 400 MCM Copper 12T U-Style Die (49-12-U400C)
- MILWAUKEE TOOL EXACT 2/0 Copper 12T U-Style Die (49-12-U02AC)
- MILWAUKEE TOOL EXACT 500 MCM Copper 12T U-Style Die (49-12-U500C)
- IDEAL Crimper and Connector Kit (33-750)
- Milwaukee Tool Crimping Tools