Shop All Crimping Tool Dies
Milwaukee Tool
750 MCM Copper 15 Ton P-Style Die
Mfr # 49-15-P750C
Zoro # G800719642
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Use With Tool Type - Crimper Power
- Primary Application - Crimping Wire Crimping
- Crimping Die Series P Style
- For Use With - Crimping Tool Mfr. No. 2879-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-15-P750C
- Zoro # G800719642
- UPC # 045242002825
- Country of Origin China
- Category Crimping Tool Dies
Description
Cutter Die, Compatible Threader Manufacturer Part Number 2879-20, Maximum Copper Lug Crimping Capacity 750 kcmil, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Minimum Copper Lug Crimping Capacity 750 kcmil, Minimum Aluminum Lug Crimping Capacity 750 kcmil, Compatible with Brand Milwaukee, Compatible with Series FORCE LOGIC, Connector Color Code Black, Crimping Capacity 750 kcmil, Maximum Crimping Force 15 ton, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Insert Bit (AM-06-6)
- MORSE 11Ft 8 X 1 X .035 X5/8Mat Bandsaw Blade, 11 ft. 8 in L, 1" W, 0.035" Thick (3955581400)
- MAKITA HANDLE SIDE ASSY FOR 1/2" DRILL (MP122593-8)
- MILWAUKEE TOOL 1/4 in. Collet & Nut Kit (ML14-46-0166)
- MILWAUKEE TOOL W Style: W-163 Die (49-16-W163)
- MILWAUKEE TOOL EXACT 4/0 Aluminum 12T U-Style Die (49-12-U04A)
- MILWAUKEE TOOL EXACT 1/0 Aluminum 12T U-Style Die (49-12-U01A)
- MILWAUKEE TOOL 4/0 Copper U Style Die (49-16-U04AC)
- MILWAUKEE TOOL #8 - 350 MCM Aluminum U Style Die Kit (49-16-KITA)
- MILWAUKEE TOOL EXACT 350 MCM Copper 12T U-Style Die (49-12-U350C)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG METRIC DIE 5pc SET (KH2594)
- Milwaukee Tool Crimping Tool Dies