Milwaukee Tool

750 MCM Aluminum 15 Ton P-Style Die


product price: $519.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Use With Tool Type - Crimper Power
  • Primary Application - Crimping Wire Crimping
  • Crimping Die Series P Style
  • For Use With - Crimping Tool Mfr. No. 2879-20
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Cutter Die, Compatible Threader Manufacturer Part Number 2879-20, Maximum Copper Lug Crimping Capacity 750 kcmil, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Minimum Copper Lug Crimping Capacity 750 kcmil, Minimum Aluminum Lug Crimping Capacity 750 kcmil, Compatible with Brand Milwaukee, Compatible with Series FORCE LOGIC, Connector Color Code Yellow, Crimping Capacity 750 kcmil, Maximum Crimping Force 15 ton, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.