Shop All Jobber Length Drill Bits
Milwaukee Tool
7/32" Titanium SHOCKWAVE
Mfr # 48-89-4611
Zoro # G1995266
product price: $6.27
/ea
$6.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Size 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-4611
- Zoro # G1995266
- UPC # 045242353125
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Size | 7/32" |
Shank Dia. | 1/4" |
Overall Length | 4 1/16 in |
Flute Length | 2 1/4 in |
Maximum Drilling Depth | 2 1/4 in |
Drilling Depth | 2-19/64" |
Dimension Type | Fractional Inch |
Shank Hex Size | 1/4 in |
Depth:Dia. Ratio | 11xD |
Description
Hex Shank Drill Bit, 7/32 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 12 ft Tape Measure, 5/8 in Blade (PGT1812V)
- CMT Router Bit, 2-51/64in. L, 1/2in. Cut Dia. (806.227.11)
- PROTO 1/4" Drive, Metric 8mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4708MCF)
- KO-KEN Socket 3.5mm 6 Point 22mm 1/4 Sq. Drive (2400M-3.5)
- MILWAUKEE TOOL 1/16" Titanium SHOCKWAVE (48-89-4601)
- MILWAUKEE TOOL 17/64" Titanium SHOCKWAVE (48-89-4614)
- MILWAUKEE TOOL 3/8" Titanium SHOCKWAVE (48-89-4621)
- MILWAUKEE TOOL 1/8" Titanium SHOCKWAVE (48-89-4605)
- MILWAUKEE TOOL 11/64 in.Thunderbolt Blk Drill Bit, BK12 (48-89-2827)
- MILWAUKEE TOOL 13/64 in. Cobalt Red Helix Drill Bit (ML48-89-2310)
- ARTU HSS Drill Bit, 3/16", PK5 (01923)
- Milwaukee Tool Drill Bits