Shop All Pilot Point Drill Bits
Milwaukee Tool
7/32" Thunderbolt Black Oxide Drill Bit
Mfr # 48-89-2720
Zoro # G7494742
product price: $1.45
/ea
Not eligible for select promotions
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 7/32 in
- Drill Bit Material High Speed Steel
- Finish black oxide
- Flute Type Spiral
- Flute Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-2720
- Zoro # G7494742
- UPC # 045242166893
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 7/32 in |
Flute Length | 2 1/2 in |
Overall Length | 3 3/4 in |
Drilling Depth | 2-1/2" |
Drill Bit Dimension Type | Fractional Inch |
Decimal Size | 0.2187" |
Depth:Dia. Ratio | 11xD |
Description
Hex Shank Drill Bit, 7/32 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK HAND TOOLS Plier Kit, 2 Piece Snap Ring Plier Kit (7622)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Short, 3/8-1 in., 11 Pc (86231)
- ULLMAN DEVICES 4-Piece in.dividual Hook and Pick Set (PSP-4)
- MITUTOYO Optical Parallel, 12.12mm (157-102)
- MILWAUKEE TOOL 13/16" S&D Black Oxide Drill Bit (48-89-2748)
- MILWAUKEE TOOL 3/16" Thunderbolt Black Oxide Drill Bit (48-89-2718)
- MILWAUKEE TOOL 17/32" S&D Black Oxide Drill Bit (48-89-2739)
- MILWAUKEE TOOL 1/2" Thunderbolt Black Oxide Drill Bit (48-89-2738)
- MILWAUKEE TOOL 15/64" Thunderbolt Black Oxide Drill Bit (48-89-2721)
- MILWAUKEE TOOL 31/64" Thunderbolt Black Oxide Drill Bit (48-89-2737)
- DEWALT 5/32" Black Oxide Split Point Drill Bit (DW1110)
- Milwaukee Tool Drill Bits