Shop All Rotary and Straight Line Laser Levels
Milwaukee Tool
72 in. Laser Tripod
Mfr # 48-35-1411
Zoro # G602751208
product price: $74.97
/ea
$74.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Laser Color Black
- Application Getting the Laser Off of the Ground When Needed, Setting the Height of a Horizontal Laser Line
- Type Laser Accessory
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-35-1411
- Zoro # G602751208
- UPC # 045242568420
- Country of Origin India
- Category Rotary and Straight Line Laser Levels
Dimensions
Thread Size | 1/4-20 |
Overall Width | 4 1/2 in |
Mounting Thread Size | 1/4"-20 |
Adjustable Height | Telescoping |
Overall Height - Minimum | 6 ft |
Overall Height - Maximum | 6 ft |
Description
Laser Level Tripod, Adjustable Height Telescoping, Overall Height - Maximum 6 ft, Overall Height - Minimum 6 ft, Graduation Marks Not Applicable, Head Style Adjustable, Material Aluminum, Mounting Thread Size 1/4 In.-20, Number of Segments 1, Color Black, Compatible with Grainger Part Number Not Applicable, Compatible with Level Type Laser Levels, Compatible with Manufacturer Model Number 48-35-1311, Overall Width 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.41"L, GP Phenolic (1400)
- BLAIR Spotweld Cutter Set, 3/8", 3 pcs. (11082)
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Carbide (14'6" ZCTGGP23)
- GEARWRENCH E10 x E12 E-Torx® Double Box Ratcheting Wrench (9221)
- MILWAUKEE TOOL M12 Green Cross Line & Plumb Points Laser Kit (3622-21)
- MILWAUKEE TOOL M12 Single Plane Laser + CP3.0 Battery (3631-20, 48-11-2430)
- MILWAUKEE TOOL REDLITHIUM USB Green 3-Point Laser (3510-21)
- MILWAUKEE TOOL M12 Cross/Point Laser + XC4.0 Battery (3622-21, 48-11-2440)
- MILWAUKEE TOOL M12 3-Plane Laser Kit, M12 XC 4.0 Battery (3632-21, 48-11-2440)
- MILWAUKEE TOOL M18 GREEN ROTARY LASER ACCY KIT (3702-21)
- PLS Red Line Laser Level (PLS 3X360R KIT)
- Milwaukee Tool Levels, Compasses, and Plumb Bobs