Shop All Nut Setters and Bit Holders
Milwaukee Tool
7/16 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk)
Mfr # 49-66-4686
Zoro # G907374027
Not eligible for select promotions
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Fastening Size 7/16 in
- Measurement System English/Imperial
- Tool Insertion Size 1/4 in Hex
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-4686
- Zoro # G907374027
- UPC # 045242610143
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 7/16" |
Overall Length | 6" |
Fastening Size | 7/16 in |
Tool Insertion Size | 1/4 in Hex |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 10 pc. |
Measurement System | English/Imperial |
Item | Magnetic Nut Driver |
Impact Rated | Yes |
Features | 6 in Magnetic Nut Driver, Chamfered Edge, Color-Coded Bands, Magnetic Nut Driver, Optimized Shock Zone Absorbs Peak Torque |
Finish | Unfinished |
Material | Alloy Steel |
Number of Nutsetters Included | 1 |
Slide to Clean | No |
Description
Magnetic Nut Driver, Measurement System English/Imperial, Fastening Size 7/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 5 29/32 in, Impact Rated Yes, Finish Unfinished, Material Alloy Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand Milwaukee(R)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Ball Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short, 5 PK (18224)
- OTC Jaw (44148)
- KNIPEX 8 in Linemans Plier High Leverage, Steel (02 08 200 SBA)
- MILWAUKEE TOOL 1-5/16 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0711)
- MILWAUKEE TOOL 7/16 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (1 pk) (49-66-4586)
- MILWAUKEE TOOL 4 pc. SHOCKWAVE Impact Duty 2-9/16 in. Magnetic Nut Driver Set (49-66-4566)
- MILWAUKEE TOOL 3/8 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (1 pk) (49-66-4585)
- MILWAUKEE TOOL SHOCKWAVE 5/16" Insert Nutdriver (3 Pk) (49-66-4513)
- MILWAUKEE TOOL SHOCKWAVE Compact Impact Magnetic Bit Holder, Drive Size 1/4 in, Shank Size 1/4 in, 2.36 in L (48-32-4502)
- MILWAUKEE TOOL 6mm x 2-9/16 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4606)
- FLORIDA TOOLS Bit Holder Caddy 6 Piece 1/4 inch Hex Shank Bit Holder Aluminum w/ Locking Carabiner, 10PK (FT-BITCADDY-10)
- Milwaukee Tool Nut Setters and Bit Holders