Shop All Nut Drivers
Milwaukee Tool
7/16" HollowCore Magnetic Nut Driver
Mfr # 48-22-2525
Zoro # G7624635
Sold in multiples of 10 for $133.90
Not eligible for select promotions
$133.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 in
- ESD Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2525
- Zoro # G7624635
- UPC # 045242294329
- Country of Origin China
- Category Nut Drivers
Dimensions
Overall Length | 7 in |
Nut Driver Shank Length | 3 in |
Nut Driver Hex Size | 7/16 in |
Nut Driver Overall Length | 7 in |
Hex Size | 11/25 in |
Tip Size | 7/16 in |
Shank Length | 3 in |
For Fastener Size | 11/25 in |
Range of Lengths | 7 1/2 in |
Description
The 7/16" Hollow Hex Shank Nut Driver from Milwaukee is a versatile tool that allows you to work in tight spaces. The magnetic tip will ensure that nuts and bolts do not get lost. The hollow hex shank nut driver has a cushion grip handle, allowing for better torque control. With a red and black handle color, the 7 in. long nut driver is ideal for getting into tight spaces. It also features a hex size of 7/16", a tip size of 7/16", and overall length of 7 in.. You can use this nut driver with both screwdrivers and other nut drivers thanks to its design. For an easier time working with nuts and bolts, equip yourself with the Milwaukee Hollow Hex Shank Nut Driver today.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Cement and Backerboard Scoring Knife with 3 Carbide Tips (TP02300)
- LENOX 7-1/4" L x Metal Cutting Reciprocating Saw Blade (22757OSB624R)
- DRILL AMERICA 3/8"-16 HSS Left Hand 4 Flute Taper Tap (DWT60775)
- WESTWARD Needle File Set, 4 Cut, 5.6 In, 12 Pc (10Z660)
- MILWAUKEE TOOL NUT DRIVER 1-7/8" Mag 4pc Set (ML49-66-4562)
- MILWAUKEE TOOL 3/8" HollowCore Magnetic Nut Driver (48-22-2524)
- MILWAUKEE TOOL 5.5mm HollowCore Magnetic Nut Driver (48-22-2532)
- MILWAUKEE TOOL 7mm HollowCore Magnetic Nut Driver (48-22-2534)
- MILWAUKEE TOOL 1/4" Hollow Shaft Nut Driver (48-22-2421)
- MILWAUKEE TOOL 5mm HollowCore Magnetic Nut Driver (48-22-2531)
- MOODY TOOL Long Nut Driver, Fixed ESD-Safe, 5/32" (51-2464)
- Milwaukee Tool Nut Drivers