Shop All Step Drill Bits
Milwaukee Tool
#7 Step Drill Bit, 7/8" Single Hole
Mfr # 48-89-9207
Zoro # G7595646
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material High Speed Steel
- Finish black oxide
- Number of Pieces 1
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-9207
- Zoro # G7595646
- UPC # 045242307692
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Size Range | 7/8 in to 1 1/8 in |
Shank Size | 3/8 in |
Sizes Included | 7/8" |
Number of Hole Sizes | 1 |
Overall Length | 2 3/16 in |
Drill Bit Sizes Included | 7/8 in, 1 1/8 in |
Bit Length | 2-13/64" |
Size | 7/8" |
Minimum Hole Size | 7/8 in |
Shank Diameter | 7/8 in |
Maximum Hole Size | 7/8 in |
Number Hole Sizes | 1 |
Description
Step Drill Bit, High Speed Steel, Black Oxide, 7/8 in to 1 1/8 in Size Range, Straight with Three Flats, 7/8 in Shank Diameter, 2 3/16 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT ImpactaStep Cutter 9/16, 5/8, 11/16, 3/4, 13/16 (506030-0020)
- BOSCH Rebar Cutter Masonry Drill Bit 9/16" x 12"L, Straight (RCSS2094)
- INSIZE Feeler Gauge, 6-49/64" Blade Length (4608-31)
- CENTURY DRILL & TOOL Metric Rethreading File, 0.80-3.00 mm (92943)
- MILWAUKEE TOOL #11 Step Drill Bit, 7/8" - 1-7/32" (48-89-9211)
- MILWAUKEE TOOL #2 Step Drill Bit, 3/16" - 1/2" by 1/16" (48-89-9202)
- MILWAUKEE TOOL #8 Step Drill Bit, 1/2" - 1" by 1/16" (48-89-9208)
- MILWAUKEE TOOL PG7-PG21 Step Bit (28MM) (48-89-9321)
- MILWAUKEE TOOL 4MM-20MM Step Bit (48-89-9320)
- MILWAUKEE TOOL Step Drill Bit, 10 Hole Sizes, 1/4 in to 1-3/8 in 1/8 in Step Increments, Fractional Inch (48-89-9205)
- DRILLCO 3PC STEP DRILL SET TIN - #1, #2, #3 (895SET)
- Milwaukee Tool Step Drill Bits