Shop All Drain Cleaning Accessories
Milwaukee Tool
7 pc. Head Attachment Kit For 7/8 in. Sectional Cable
Mfr # 48-53-3839
Zoro # G600411128
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- For Use With Milwaukee 7/8 in Sectional Cable
- Includes 2 in Opening Tool for Milwaukee 7/8 in Sectional Cable, 2 in Root Cutter for Milwaukee 7/8 in Sectional Cable, 3 in Grease Cutter for 7/8 in Sectional Cable, 3 in Root Cutter for 7/8 in Sectional Cable, Cable Head Accessory Case, Flexible Funnel Auger for Milwaukee 7/8 in Sectional Cable, Flexible Straight Auger for Milwaukee 7/8 in Sectional Cable, Pin Key, Small Opening Tool for 7/8 in Sectional Cable
- Connection Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-53-3839
- Zoro # G600411128
- UPC # 045242594115
- Country of Origin China
- Category Drain Cleaning Accessories
Dimensions
Connection Size | 7/8 in |
Maximum Drain Line Inside Diameter | 4 in |
For Pipe Size | 2 in to 4 in |
Minimum Drain Line Inside Diameter | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Head Attachment Kit |
Material | Steel |
For Use With | Milwaukee 7/8 in Sectional Cable |
Includes | 2 in Opening Tool for Milwaukee 7/8 in Sectional Cable, 2 in Root Cutter for Milwaukee 7/8 in Sectional Cable, 3 in Grease Cutter for 7/8 in Sectional Cable, 3 in Root Cutter for 7/8 in Sectional Cable, Cable Head Accessory Case, Flexible Funnel Auger for Milwaukee 7/8 in Sectional Cable, Flexible Straight Auger for Milwaukee 7/8 in Sectional Cable, Pin Key, Small Opening Tool for 7/8 in Sectional Cable |
Use With Hose | 7/8 in |
Accessory Type | Head Attachment Kit |
Product Type | Head Attachment Kit |
Compatible Cleaner Series | M18 Sectional Machines |
Cutter Type | Chain Knocker, Double Cutter, Grease Cutter, Opening Tool |
Auger Type | Funnel Auger, Straight Auger |
Cable Material | Steel |
Application | Sectional Machines |
Number of Cutters | 5 |
Compatible Cleaner Manufacturer Part Number | 2818-20, 2871-20 |
Number of Cables | 0 |
Number of Augers | 2 |
Description
Head Attachment Kit, Product Type Head Attachment Kit, Compatible Cleaner Series M18 Sectional Machines, Number of Augers 2, Auger Type Funnel Auger, Straight Auger, Number of Cutters 5, Cutter Type Chain Knocker, Double Cutter, Grease Cutter, Opening Tool, Number of Cables 0, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 2 in, Application Sectional Machines, Cable Material Steel, Compatible Cleaner Manufacturer Part Number 2818-20, 2871-20, Connection Size 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pick-up Tool w/Release, 20 3/4 In (3DYE1)
- GREENLEE General Hand Tool Kit, No. of Pcs. 12 (0159-13)
- STARRETT Telescoping Gage Set, 5/16-6 In, 6 Pc (S579HZ)
- SPEEDAIRE Air Screwdriver, 800 RPM (21AA80)
- MILWAUKEE TOOL 5/16" x 25' Inner Core Bulb Head Cable w/ RUST GUARD Plating (48-53-2561)
- MILWAUKEE TOOL 1/4" x 50' Inner Core Bulb Head Cable w/ RUST GUARD Plating (48-53-2672)
- MILWAUKEE TOOL M18 Drum Machine Kit with 3/8 in. Cable (2817A-21)
- MILWAUKEE TOOL 1-1/2" Spade Bit Attachment w/ RUST GUARD Plating (48-53-2788)
- MILWAUKEE TOOL Sewer Drum Machine (MXF500-1CP, MXF500-1CP)
- MILWAUKEE TOOL Funnel Auger For 5/8 in. & 3/4 in. Drum Cable (48-53-2831)
- RIDGID Coupling Pin Key, Steel (A-13)
- Milwaukee Tool Drain Cleaning Accessories