Shop All Locking Pliers
Milwaukee Tool
7 in Torque Lock Deluxe Cushion Grip Locking Plier
Mfr # 48-22-3807
Zoro # G4313611
product price: $16.45
/ea
Not eligible for select promotions
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistant, Ergonomic Handles with Anti-Pinch Design, Faster and Release of Tool, Limited Lifetime Warranty, Straight Jaw Maximizes Contact Points on Jobsite Work Surfaces
- Handle Type Overmold
- Jaw Length 1 1/8 in
- Jaw Width 29/64 in
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-3807
- Zoro # G4313611
- UPC # 045242472666
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Jaw Length | 1 1/8 in |
Jaw Width | 29/64 in |
Overall Length | 7 in |
Length | 7" |
Overall Length Range | 6 - 8 in |
Description
Locking Plier, Plier Type Locking Pliers, Jaw Shape Flat, Handle Style Ergonomic, Handle Opening Type Lever, Overall Length 7 in, Maximum Jaw Opening 1 1/2 in, Jaw Length 1 1/8 in, Includes Wire Cutter No, Grip Style Deluxe Cushion, Tether Ready Yes, Additional Tool Functions Wire Cutter, Non-Sparking No, Insulated No, Adjustment Mechanism Torque Lock(TM), Application Milwaukee(R) Torque Lock(TM) Locking Tools provide faster setup and more locking force for the professional tradesmen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS 2CT 1/4" X 8" X 10" (48-20-7433)
- INNOVATIVE COMPONENTS Knurled Knob, 10-24 Thread Size, 1/2"L, Zinc Plated (GN04----K4DBN21)
- PROTO 1" Drive Retaining Pin Black Oxide (J10000P1)
- MORSE Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10 7' 8-1/2)
- MILWAUKEE TOOL Locking Plier, 6 in OAL, 2.4 in Jaw Opening, Black/Red Handle, Comfort-Grip Handle, 3/16 in W Jaw (48-22-3406)
- MILWAUKEE TOOL 12 in Torque Lock Large Capacity Locking Plier (48-22-3541)
- MILWAUKEE TOOL 10 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3810)
- MILWAUKEE TOOL 10 in. Max Bite Locking Pliers (ML48-22-3610)
- MILWAUKEE TOOL 9 in Torque Lock Locking Plier (48-22-3509)
- MILWAUKEE TOOL 7 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3707)
- KALIBUR Kalibur K6VGN 6 in. NEEDLE NOSE PLIER - VISE GRIP STYLE (K6VGN)
- Milwaukee Tool Locking Pliers