Shop All Core Drill Bits
Milwaukee Tool
7 in. Diamond Premium Wet Core Bit
Mfr # 48-17-3070
Zoro # G309843329
product price: $529.97
/ea
Free Shipping & Returns
$529.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material High Carbon Steel; Diamond
- Bit Dia. 7"
- Drilling Depth 15 in
- Overall Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-17-3070
- Zoro # G309843329
- UPC # 045242820313
- Country of Origin Thailand
- Category Core Drill Bits
Dimensions
Bit Dia. | 7" |
Drilling Depth | 15 in |
Overall Length | 15 in |
Shank Dia. | 1.25 in |
Size | 7 in. |
Width | 10-1/2 in |
Core Body Length | 17 in |
Shank Diameter | 1 1/4 in |
Core Diameter | 7 in |
Shank Thread Size | 1 1/4" - 7" |
Maximum Drilling Depth | 15 in |
Description
Core Bit, Wet, 7 in, 15 in Overall Length, Maximum Drilling Depth 15 in, Shank Thread Size 1 1/4 In. - 7 In., Shank Diameter 1 1/4 in, Shank Hex Size Not Applicable, Threaded, Core Body Length 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 10.50mm (C74020)
- EKLIND Ergonomic 5 mm Tip Size, 9 in Long (64950)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 19 mm Size, Deep Socket, Black Phosphate (49-66-6394)
- DEWALT Double Ended Detachable Nut Driver (DWADEND-2)
- MILWAUKEE TOOL 2-3/4" Diamond Premium Wet Core Bit (48-17-3027)
- MILWAUKEE TOOL 9 in. Diamond Premium Wet Core Bit (48-17-3090)
- MILWAUKEE TOOL 4-1/4" Diamond Premium Wet Core Bit (48-17-3042)
- MILWAUKEE TOOL SDS+ CORE 3-9/16"X2" (48-20-5240)
- MILWAUKEE TOOL 1-1/2 in. Diamond Ultra Wet Core Bit (48-17-5015)
- MILWAUKEE TOOL 1-1/4"-7 x 12" Core Bit Extension (48-17-6016)
- DIAMOND VANTAGE Core Bit, 2-1/4 in. (02214JWHAX2)
- Milwaukee Tool Drill Bits