Shop All Cutting Pliers
Milwaukee Tool
7" Comfort Grip Diagonal Cutting Pliers
Mfr # 48-22-6107
Zoro # G9794915
product price: $18.97
/ea
Not eligible for select promotions
$18.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Forged Design for Added Strength, Comfort Grips will Not Peel, On-Board Fish Tape Puller, Reaming Head Design - Up to 1 In, Rust Resistance, Up to 2X More Cuts - Iron Carbide Edge Cutting Edge Hardened Blades
- Handle Type Comfort Grip
- Jaw Length 1 in
- Jaw Width 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-6107
- Zoro # G9794915
- UPC # 045242342198
- Country of Origin Viet Nam
- Category Cutting Pliers
Dimensions
Jaw Length | 1 in |
Jaw Width | 1/2 in |
Overall Length | 7 in |
Tip Width | 7/64 in |
Cutter Length | 1 in |
Overall Length Range | 6 - 8 in |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 7 in, Maximum Jaw Opening 1 1/8 in, Jaw Length 1 in, Jaw Width 1/2 in, Jaw Opening Type Manual, Voltage Rating Not Rated, Tether Ready Yes, Additional Tool Functions Wire Cutter, Blade Material Iron Carbide, Cutter Length 1 in, Cutter Location Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Extension, SAE, 1 pcs, Chrome (J5255)
- FLEMING SUPPLY Fleming Supply 24-Piece Router Bit Set, Carbide Tipped, 1/4 inch Shafts and Includes Wood Case (589605TDR)
- TITAN Breaker Bar, 3/4" Dr, 40" (12048)
- EXAIR Air Conveyor, Alum, 3/4 In. Hose, 10.7 scfm (6080)
- MILWAUKEE TOOL Cutting Pliers (48-22-2208)
- MILWAUKEE TOOL 8 in. Diagonal Cutting Pliers with Comfort Grip (Made in USA) (MT558)
- MILWAUKEE TOOL 7" Comfort Grip Nipping Pliers (48-22-6407)
- MILWAUKEE TOOL 5 in. Flush Cutter Sidecutters (ML48-22-6105)
- MILWAUKEE TOOL 6 in. Diagonal Cutting Pliers Dipped Grip (Made in USA) (MT506)
- MILWAUKEE TOOL Comfort Grip Fencing Pliers (48-22-6410)
- KNIPEX 6 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 12 160)
- Milwaukee Tool Pliers