Shop All Circular Saw Blades
Milwaukee Tool
7-1/4" 60T Ultra Fine Finish Circular Saw Blade
Mfr # 48-40-0730
Zoro # G7343277
original price:
$19.97
25% off
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Circular Saws
- Diamond Knockout Yes
- Blade Type Finishing
- Hook Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-40-0730
- Zoro # G7343277
- UPC # 045242512010
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Diameter | 7-1/4" |
Blade Dia. | 7 1/4 in |
Cutting Depth | 2-3/8" |
Arbor Size | 5/8 in |
Cut Width | 0.063 in |
Max. Cutting Depth | 2 3/8 in |
Description
Circular Saw Blade, Series 48-40, Blade Dia. 7 1/4 in, Max. Blade Speed 8,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 60, Max. Cutting Depth 2 3/8 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Finishing, Cut Width 0.063 in, Tip Material Carbide Tipped, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Finishing, Plate Thickness 1.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #3 Impact Duty Power Bit, 250-Piece Pack (48-32-4282)
- HANSON High Carbon Steel Machine Screw Fractional Bottom Tap 3/8"-16 NC (1534)
- KNIPEX Spare Blades for 94 10 185 (94 19 185)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (324-00X-5PK)
- MILWAUKEE TOOL 10" 40T General Purpose Circular Saw Blade (48-40-1024)
- MILWAUKEE TOOL 10" 80T Ultra Fine Finish Circular Saw Blade (48-40-1032)
- MILWAUKEE TOOL 6-1/2" 40T Fine Finish Circular Saw Blade (48-40-0622)
- MILWAUKEE TOOL 7 1/4 in. 70 Tooth Thin Metal Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4240)
- MILWAUKEE TOOL 9 in. Diamond Universal Segmented Turbo Concrete and Masonry Cutting Blade (49-93-7125)
- MILWAUKEE TOOL 5-3/8" 36T Fine Finish Circular Saw Blade (48-40-0524)
- EVOLUTION Evolution 510-12BLADE-ST Tct Metal Cutting Blade Mild Steel (510-12BLADE-ST)
- Milwaukee Tool Power Saw Blades