Shop All Diamond Saw Blades
Milwaukee Tool
6"x.100" 10MM TRIANGLE U-NOTCH YELLOW�
Mfr # 49-93-7265
Zoro # G810534815
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Material Application Concrete
- Materials Cut Green Concrete
- For Use With Saw Type Green Concrete Saws
- Blade Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-93-7265
- Zoro # G810534815
- UPC # 045242788149
- Country of Origin Thailand
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 6 in |
Arbor Size | 6 in |
Max. Cutting Depth | 1 1/2 in |
Cut Width | 0.1 in |
Details
Promotion Restriction | Not eligible for promotion |
Primary Material Application | Concrete |
Materials Cut | Green Concrete |
For Use With Saw Type | Green Concrete Saws |
Arbor Shape | Triangular |
Cutting Type | Dry |
Rim Type | Segmented |
For Use On Concrete Type | Green Concrete, Soft-Medium Aggregate |
Max. Blade Speed | 6,000 RPM |
Diamond Knockout | No |
Plate Thickness | 0.1 in |
Item | Green Concrete Blade |
Blade Material | Diamond |
Grade | Best |
Blade Thickness | 0.1 in |
Max. Saw Power | 5.5 hp |
Finish | Yellow |
Description
Green Concrete Blade, Blade Dia. 6 in, Arbor Size 6 in, Arbor Shape Triangular, Max. Blade Speed 6,000 RPM, Max. Saw Power 5.5 hp, For Use With Saw Type Green Concrete Saws, Cutting Type Dry, Rim Type Segmented, Max. Cutting Depth 1 1/2 in, Primary Material Application Concrete, Materials Cut Green Concrete, For Use On Concrete Type Green Concrete, Soft-Medium Aggregate, Grade Best, Blade Thickness 0.1 in, Cut Width 0.1 in, Blade Material Diamond, Finish Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m14x1.25 HSS 4 Flute Hand Tap Set (DWTS14X1.25)
- MILWAUKEE TOOL & EQUIPMENT Morgan 150 Machinist Vise (1115000)
- 3M Mini File Belt Sander (33573)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 33mm (84591N)
- MILWAUKEE TOOL 12 in. Diamond Universal Segmented Turbo Concrete and Masonry Cutting Blade (49-93-7135)
- MILWAUKEE TOOL 14 in. Diamond Segmented Masonry and Concrete Cutting Blade (49-93-7040)
- MILWAUKEE TOOL 14 in. Diamond Ultra Segmented Concrete Cutting Blade (49-93-7540)
- MILWAUKEE TOOL 12 in. STEELHEAD Diamond Cut-Off Wheel (49-93-7835)
- MILWAUKEE TOOL 4 in. Steelhead Diamond Cut-Off - Segmented (ML49-93-7800)
- MILWAUKEE TOOL 12 in. Diamond Segmented Masonry and Concrete Cutting Blade (49-93-7035)
- HUSQVARNA Diamond Saw Blade, Metal, 14 in. Dia. (NXS-14)
- Milwaukee Tool Diamond Saw Blades