Shop All Diamond Saw Blades
Milwaukee Tool
6"x.100" 10MM TRIANGLE U-NOTCH PURPLE�
Mfr # 49-93-7261
Zoro # G810534808
Free Shipping & Returns
Not eligible for select promotions
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Material Application Concrete
- Materials Cut Green Concrete
- For Use With Saw Type Green Concrete Saws
- Blade Dia. 6 in
- Arbor Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-93-7261
- Zoro # G810534808
- UPC # 045242788101
- Country of Origin Thailand
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 6 in |
Arbor Size | 6 in |
Max. Cutting Depth | 1 1/2 in |
Cut Width | 0.1 in |
Details
Promotion Restriction | Not eligible for promotion |
Primary Material Application | Concrete |
Materials Cut | Green Concrete |
For Use With Saw Type | Green Concrete Saws |
Arbor Shape | Triangular |
Cutting Type | Dry |
Rim Type | Segmented |
For Use On Concrete Type | Green Concrete, Hard Aggregate |
Max. Blade Speed | 6,000 RPM |
Item | Green Concrete Blade |
Diamond Knockout | No |
Grade | Best |
Blade Material | Diamond |
Plate Thickness | 0.1 in |
Blade Thickness | 0.1 in |
Max. Saw Power | 5.5 hp |
Finish | Purple |
Description
Green Concrete Blade, Blade Dia. 6 in, Arbor Size 6 in, Arbor Shape Triangular, Max. Blade Speed 6,000 RPM, Max. Saw Power 5.5 hp, For Use With Saw Type Green Concrete Saws, Cutting Type Dry, Rim Type Segmented, Max. Cutting Depth 1 1/2 in, Primary Material Application Concrete, Materials Cut Green Concrete, For Use On Concrete Type Green Concrete, Hard Aggregate, Grade Best, Blade Thickness 0.1 in, Cut Width 0.1 in, Blade Material Diamond, Finish Purple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Jobber Length HSS Drill W/ Black Oxide - X (0554060)
- EMHART TEKNOLOGIES M14 X 1.25 Sav-A-Thread Tap (5329-14)
- BONDHUS T47 Prohold Star Bit 2In 8Mm Stock Size (32047)
- J.W. WINCO GN352-50-30-M10-S-55 Rubber Bumper Threaded Stud (352-50-30-M10-S-55)
- MILWAUKEE TOOL 4 in. Steelhead Diamond Cut-Off - Segmented (ML49-93-7800)
- MILWAUKEE TOOL 14 in. Diamond Segmented Masonry and Concrete Cutting Blade (49-93-7040)
- MILWAUKEE TOOL 12 in. Diamond Ultra Segmented Concrete Cutting Blade (49-93-7535)
- MILWAUKEE TOOL 12 in. Diamond Universal Segmented Turbo Concrete and Masonry Cutting Blade (49-93-7135)
- MILWAUKEE TOOL Oscillating Scraper Blade, Rounded (49-25-2272)
- MILWAUKEE TOOL METL BLADE FERROUS 5-3/8 X 30T (ML48-40-4070)
- HUSQVARNA Diamond Saw Blade, Dry Cutting Type (FLX6.5-3000)
- Milwaukee Tool Power Saw Blades