Shop All Diamond Saw Blades
Milwaukee Tool
6"x.100" 10MM TRIANGLE U-NOTCH ORANGE�
Mfr # 49-93-7264
Zoro # G810534792
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Material Application Concrete
- Materials Cut Green Concrete
- For Use With Saw Type Green Concrete Saws
- Blade Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-93-7264
- Zoro # G810534792
- UPC # 045242788132
- Country of Origin Thailand
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 6 in |
Arbor Size | 6 in |
Max. Cutting Depth | 1 1/2 in |
Cut Width | 0.1 in |
Details
Promotion Restriction | Not eligible for promotion |
Primary Material Application | Concrete |
Materials Cut | Green Concrete |
For Use With Saw Type | Green Concrete Saws |
Arbor Shape | Triangular |
Cutting Type | Dry |
Rim Type | Segmented |
For Use On Concrete Type | Green Concrete, Medium Aggregate |
Max. Blade Speed | 6,000 RPM |
Item | Green Concrete Blade |
Grade | Best |
Blade Thickness | 0.1 in |
Plate Thickness | 0.1 in |
Diamond Knockout | No |
Blade Material | Diamond |
Finish | Orange |
Max. Saw Power | 5.5 hp |
Description
Green Concrete Blade, Blade Dia. 6 in, Arbor Size 6 in, Arbor Shape Triangular, Max. Blade Speed 6,000 RPM, Max. Saw Power 5.5 hp, For Use With Saw Type Green Concrete Saws, Cutting Type Dry, Rim Type Segmented, Max. Cutting Depth 1 1/2 in, Primary Material Application Concrete, Materials Cut Green Concrete, For Use On Concrete Type Green Concrete, Medium Aggregate, Grade Best, Blade Thickness 0.1 in, Cut Width 0.1 in, Blade Material Diamond, Finish Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 13 Piece Torx? L-Shape Torx? Key Set, 36699 (36699)
- STANLEY Adjustable Wrench – 12" (87-473)
- PORTER-CABLE Brush and RetaIner Assembly (874289)
- KRAFT TOOL Archaeology Pointing Trowel w/Leat, 5 (AR424L)
- MILWAUKEE TOOL 3" Diamond Tile Blade (49-94-3010)
- MILWAUKEE TOOL 14 in. Diamond Segmented Masonry and Concrete Cutting Blade (49-93-7040)
- MILWAUKEE TOOL 4 in. Steelhead Diamond Cut-Off - Segmented (ML49-93-7800)
- MILWAUKEE TOOL 12 in. Diamond Ultra Segmented Concrete Cutting Blade (49-93-7535)
- MILWAUKEE TOOL METL BLADE FERROUS 5-3/8 X 30T (ML48-40-4070)
- MILWAUKEE TOOL 14 in. Diamond Ultra Segmented Concrete Cutting Blade (49-93-7540)
- BOSCH Diamond Grinder Blade, 6" Blade, X-Lock (DBX641S)
- Milwaukee Tool Diamond Saw Blades