Shop All Diamond Saw Blades
Milwaukee Tool
6"x.100" 10MM TRIANGLE U-NOTCH GREEN�
Mfr # 49-93-7262
Zoro # G610534770
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Material Application Concrete
- Materials Cut Green Concrete
- For Use With Saw Type Green Concrete Saws
- Blade Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-93-7262
- Zoro # G610534770
- UPC # 045242788118
- Country of Origin Thailand
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 6 in |
Arbor Size | 6 in |
Max. Cutting Depth | 1 1/2 in |
Cut Width | 0.1 in |
Details
Promotion Restriction | Not eligible for promotion |
Primary Material Application | Concrete |
Materials Cut | Green Concrete |
For Use With Saw Type | Green Concrete Saws |
Arbor Shape | Triangular |
Cutting Type | Dry |
Rim Type | Segmented |
For Use On Concrete Type | Green Concrete, Hard Aggregate |
Max. Blade Speed | 6,000 RPM |
Diamond Knockout | No |
Grade | Best |
Item | Green Concrete Blade |
Plate Thickness | 0.1 in |
Blade Thickness | 0.1 in |
Blade Material | Diamond |
Finish | Green |
Max. Saw Power | 5.5 hp |
Description
Green Concrete Blade, Blade Dia. 6 in, Arbor Size 6 in, Arbor Shape Triangular, Max. Blade Speed 6,000 RPM, Max. Saw Power 5.5 hp, For Use With Saw Type Green Concrete Saws, Cutting Type Dry, Rim Type Segmented, Max. Cutting Depth 1 1/2 in, Primary Material Application Concrete, Materials Cut Green Concrete, For Use On Concrete Type Green Concrete, Hard Aggregate, Grade Best, Blade Thickness 0.1 in, Cut Width 0.1 in, Blade Material Diamond, Finish Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Plier 9In Long Nose Locking (C9NVN-08)
- PICARD Hand Sledge Hammer, 35 oz. (032800-1000)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", Cobalt (72321CN)
- SUPERIOR STEEL 3-1/4" (82mm) 2pc Reversible Tungsten Carbide Planer Blades (PB1220C)
- MILWAUKEE TOOL 4 in. Steelhead Diamond Cut-Off - Segmented (ML49-93-7800)
- MILWAUKEE TOOL 12 in. STEELHEAD Diamond Cut-Off Wheel (49-93-7835)
- MILWAUKEE TOOL 14 in. Diamond Universal Segmented Turbo Concrete and Masonry Cutting Blade (49-93-7140)
- MILWAUKEE TOOL Oscillating Scraper Blade, Rounded (49-25-2272)
- MILWAUKEE TOOL 14 in. Diamond Segmented Masonry and Concrete Cutting Blade (49-93-7040)
- MILWAUKEE TOOL 3" Diamond Tile Blade (49-94-3010)
- DEWALT 7" HP Segmented Diamond Blade (DW4784)
- Milwaukee Tool Power Saw Blades