Shop All Screwdriver Sets
Milwaukee Tool
6 pc. Tri-Lobe Screwdriver Set
Mfr # 48-22-2706
Zoro # G700467377
product price: $22.97
/ea
$22.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tip Style Group Standard
- Screwdriver Tip Style Phillips/Slotted
- Tip Size 1/4 in, 3/16 in, 5/16 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2706
- Zoro # G700467377
- UPC # 045242508020
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Tip Size | 1/4 in, 3/16 in, 5/16 in |
Shank Length | 3 in to 8 in |
Overall Length | 14 in |
Range of Lengths | 14 in |
Handle Length | 5 in |
Sizes Included | Phillips: #1 x 3 in, #2 x 4 in, #2 x 6 in, Slotted: 1/4 in x 4 in, 3/16 in x 6 in, 5/16 in x 6 in |
Description
Tether Ready Magnetized Tip Screwdriver Set, Tip Finish Chrome, 1/4 in, 3/16 in, 5/16 in, Phillips, Slotted, Ergonomic, Number of Pieces 6, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes (3) Phillips Screwdrivers: #1 x 3 in , #2 x 4 in , #2 x 6 in , (3) Slotted Screwdrivers: 1/4 in x 4 in , 3/16 in x 6 in , 5/16 in x 6 in , Corrosion Resistant Yes, Tether Ready Yes, Range of Shank Lengths 3 in to 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Drywall Flat Box, Standard, 12 (4-766)
- URREA Service Wrench, 1 5/16" opening size (U3542)
- TEKTON 1/2" Drive Adapter, SAE (SHA24103)
- VERSA TOOL 45mm Japan Cut Tooth HCS Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 5 (FB5C)
- MILWAUKEE TOOL 4 PC 1000V Insulated Screwdriver Set w/ Roll Pouch (48-22-2204)
- MILWAUKEE TOOL Screwdriver Set, Ergonomic, 8 pieces (48-22-2614)
- MILWAUKEE TOOL 10 pc. Precision Screwdriver Set (48-22-2612)
- MILWAUKEE TOOL 10-Pc Screwdriver Set (ML48-22-2710)
- MILWAUKEE TOOL 3 PC 1000V Insulated Screwdriver Set (48-22-2202)
- MILWAUKEE TOOL Multi-Bit Screwdriver, 12 1/2 in L, 8 pcs (48-22-2218)
- TEKTON Square High-Torque Screwdriver Set, 3-Piece (S1-S3) (DHQ43001)
- Milwaukee Tool Screwdrivers and Nutdrivers