Shop All Screwdriver Sets
This Product is Discontinued
Milwaukee Tool
6pc Screwdriver Kit (Discontinued)
Mfr # 48-22-2706
Zoro # G1900153
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Tip Style Group Standard
- Screwdriver Tip Style Phillips/Slotted
- Tip Size 1/4 in, 3/16 in, 5/16 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2706
- Zoro # G1900153
- UPC # 045242508020
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Tip Size | 1/4 in, 3/16 in, 5/16 in |
Shank Length | 3 in to 8 in |
Overall Length | 14 in |
Handle Length | 5 in |
Range of Lengths | 14 in |
Sizes Included | Phillips: #1 x 3 in, #2 x 4 in, #2 x 6 in, Slotted: 1/4 in x 4 in, 3/16 in x 6 in, 5/16 in x 6 in |
Description
Milwaukee's 48-22-2706 6pc Screwdriver Kit is an excellent tool for professional jobs. It comes with all the essential tools you need to get your job done quickly and efficiently. The screwdriver set has both Phillips and slotted tips, so you can choose the one that best suits your needs. Its ergonomic design with antiroll handle ensures maximum comfort when working on the job site. This screwdriver kit comes in a red or black handle color depending on preference. The visible ID markings on each tool allow for quick identification of the right tool for the job. With Milwaukee's 48-22-2706 6pc Screwdriver Kit, you will be able to tackle any project with ease and efficiency
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.