Shop All Hex Shank Drill Bits
This Product is Discontinued
Milwaukee Tool
6pc Cushion Grip Kit (Discontinued)
Mfr # 48-22-2886
Zoro # G1900320
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Tip Style Group Standard
- Screwdriver Tip Style Phillips/Slotted
- Tip Size 1/4 in, 3/16 in, 5/16 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2886
- Zoro # G1900320
- UPC # 045242521814
- Country of Origin Taiwan, Province of China
- Category Hex Shank Drill Bits
Dimensions
Tip Size | 1/4 in, 3/16 in, 5/16 in |
Shank Length | 3 in to 8 in |
Overall Length | 13 in |
Point Size | #1, #2, #4; 1/4", 5/16" |
Handle Length | 5 in |
Sizes Included | Cabinet Slotted: 1/4 in x 4 in, 5/16 in x 6 in, Phillips: #1 x 3 in, #2 x 4 in, #4 x 6 in |
Range of Lengths | 13 in |
Description
Tether Ready Screwdriver Set, Tip Finish Chrome, 1/4 in, 3/16 in, 5/16 in, Phillips, Slotted, Ergonomic, Number of Pieces 6, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes (3) Phillips Screwdrivers: #1 x 3 in , #2 x 4 in , #4 x 6 in , (2) Slotted Screwdrivers: 1/4 in x 4 in , 5/16 in x 6 in , Cabinet: 6 in , Corrosion Resistant Yes, Tether Ready Yes, Range of Shank Lengths 3 in to 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.