Shop All Nut Setters and Bit Holders
Milwaukee Tool
6mm x 2-9/16 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk)
Mfr # 49-66-4606
Zoro # G207374024
product price: $2.99
/ea
Not eligible for select promotions
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System English/Imperial
- Fastening Size 6 mm
- Features 6 in Magnetic Nut Driver, Chamfered Edge, Color-Coded Bands, Magnetic Nut Driver, Optimized Shock Zone Absorbs Peak Torque
- Material Alloy Steel
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-4606
- Zoro # G207374024
- UPC # 045242610075
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 6mm |
Fastening Size | 6 mm |
Overall Length | 2 9/16 in |
Tool Insertion Size | 1/4 in Hex |
Details
Promotion Restriction | Not eligible for promotion |
Measurement System | English/Imperial |
Features | 6 in Magnetic Nut Driver, Chamfered Edge, Color-Coded Bands, Magnetic Nut Driver, Optimized Shock Zone Absorbs Peak Torque |
Material | Alloy Steel |
Finish | Unfinished |
Item | Magnetic Nut Driver |
Impact Rated | Yes |
Slide to Clean | No |
Number of Nutsetters Included | 1 |
Description
Magnetic Nut Driver, Measurement System English/Imperial, Fastening Size 6 mm, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Yes, Finish Unfinished, Material Alloy Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand Milwaukee(R)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO Jobber Length Drill, Series 280, Imperial, 75 Drill Size Wire, 00177 In Drill Size Decimal (280A075)
- DIAMOND TILE TILE DRILL BIT 1/4"" DIAM (MB-65201)
- DRILL AMERICA 4-40 Carbon Steel Tap Set (DWTS4-40)
- EKLIND Metric Plain Hex Key, 3 mm Tip Size, 2 27/64 in Long, 3/4 in Short, 10 PK (15506)
- MILWAUKEE TOOL 14mm x 2-9/16 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4614)
- MILWAUKEE TOOL 9mm x 2-9/16 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4609)
- MILWAUKEE TOOL 11mm x 2-9/16 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4611)
- MILWAUKEE TOOL 5/16 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (1 pk) (49-66-4583)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 13mm (10 Pk) (49-66-0713)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 7/16" (49-66-4526)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 3/8" (49-66-4525)
- Milwaukee Tool Screwdrivers and Nutdrivers