Shop All Impact Bits
Milwaukee Tool
6mm Titanium Shockwave Red Helix Bit
Mfr # 48-89-4814
Zoro # G111297358
Not eligible for select promotions
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-4814
- Zoro # G111297358
- UPC # 045242520152
- Country of Origin China
- Category Impact Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
Titanium Shockwave Red Helix Bit 6mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Slotted Screw Holding Driver, 5/16-Inch (6026K)
- DORIAN Knurl Wheel, SW4, RH DIAG, 1 In OD, 20 TPI (SW4R-20-HSB-CP)
- ZORO SELECT Chucking Reamer, 25mm, 8 Flute, HSS (13H761)
- JET Collection Bags, 20 In., PK5 (709563)
- MILWAUKEE TOOL Shockwave 6in SQ1 Impact Driver Bit, BK10 (48-32-4814)
- MILWAUKEE TOOL 5mm Titanium Shockwave Red Helix Bit (48-89-4812)
- MILWAUKEE TOOL 3mm Titanium Shockwave Red Helix Bit (48-89-4805)
- MILWAUKEE TOOL Shockwave 3-1/2" PH2 Impact Bit 2PK (48-32-4662)
- MILWAUKEE TOOL Shockwave 3-1/2" PH1 Impact Bit 2PK (48-32-4660)
- MILWAUKEE TOOL 4mm Titanium Shockwave Red Helix Bit (48-89-4808)
- VERSADRIVE HMT Step Drill 4-30mm (505020-0300)
- Milwaukee Tool Impact Bits