Shop All Step Drill Bits
Milwaukee Tool
6MM-35MM Step Bit
Mfr # 48-89-9335
Zoro # G4105179
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material High Speed Steel
- Finish black oxide
- Number of Pieces 1
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-9335
- Zoro # G4105179
- UPC # 045242344413
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Size Range | 6 mm to 35 mm |
Shank Size | 3/8 in |
Sizes Included | 6mm, 8mm, 10mm, 12mm, 14mm, 16mm, 18mmm, 20mm, 22mm, 24mm, 26mm, 28mm, 30mm, 32mm, 35mm |
Number of Hole Sizes | 15 |
Drill Bit Sizes Included | 6 mm, 8 mm, 10 mm, 12 mm, 14 mm, 16 mm, 18 mm, 20 mm, 22 mm, 24 mm, 26 mm, 28 mm, 30 mm, 32 mm, 35 mm |
Bit Length | 3-39/64" |
Overall Length | 3 9/16 in |
Size | 6mm - 35mm |
Number Hole Sizes | 15 |
Shank Diameter | 3/8 in |
Maximum Hole Size | 35 mm |
Minimum Hole Size | 6 mm |
Description
Step Drill Bit, High Speed Steel, Black Oxide, 6 mm to 35 mm Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 3 9/16 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 13mm Hex Metric Socket, 6 Points (J5013MH)
- LINK HANDLES Asphalt Rake, 72", Contractor (66649)
- SPEEDAIRE Air Gun Nozzle Set, 3 Piece, Rubber Tips (22YK70)
- AIRCAT .75 Hp 3/8" Angle Drill (4337)
- MILWAUKEE TOOL PG7-PG21 Step Bit (28MM) (48-89-9321)
- MILWAUKEE TOOL 4MM-20MM Step Bit (48-89-9320)
- MILWAUKEE TOOL Step Bit M6-M32 (32, 5MM) (48-89-9332)
- MILWAUKEE TOOL #9 Step Drill Bit, 7/8" & 1-1/8" (48-89-9209)
- MILWAUKEE TOOL 7/8 in. - 1-1/8 in. #9 Cobalt Step Drill Bit (48-89-9289)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #4 3/16 - 7/8" (48-89-9244)
- UNIBOR 3/16in- 1/2in Multicut Step Drill, 3-Flat Shank (06X7E)
- Milwaukee Tool Step Drill Bits