Shop All Tape Measures
Milwaukee Tool
60m/200' Fiberglass Open Reel Long Tape
Mfr # 48-22-5360
Zoro # G703161111
product price: $33.75
/ea
Not eligible for select promotions
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Length 60m / 200 ft.
- Tape Construction Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-5360
- Zoro # G703161111
- UPC # 45242527748
- Country of Origin China
- Category Tape Measures
Dimensions
Length | 60m / 200 ft. |
Blade Length | 60m / 200 ft. |
Details
Promotion Restriction | Not eligible for promotion |
Material | Fiberglass |
Tape Construction | Fiberglass |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 2 (1612601)
- PROTO SKT IMP 1/2DR 17MM 6PT (PO7417M)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-06-35-5PK)
- APACHE Apache, 3 Spanner Wrench For Pin-Lug Couplings (43107003)
- MILWAUKEE TOOL 16 ft Tape Measure, 1 5/16 in Blade (48-22-0216M)
- MILWAUKEE TOOL Tape Measure, SAE, Blade 25 ft. L (48-22-0225M, 48-22-1500)
- MILWAUKEE TOOL Tape Measure (48-22-0428)
- MILWAUKEE TOOL 25' Compact Auto Lock Tape (48-22-6825)
- MILWAUKEE TOOL 16 ft. Compact Wide Blade Magnetic Tape Measure (48-22-0316)
- MILWAUKEE TOOL 25' Wide Blade Magnetic Tape Measure (48-22-0225M)
- EAT-IN Hand Tools 300 PowerWinder Fiberglass Long Tape (EA83455)
- Milwaukee Tool Measuring and Layout Tools