Shop All Crimping Tool Dies
Milwaukee Tool
600 MCM Copper U Style Die
Mfr # 49-16-U600C
Zoro # G3112448
product price: $109.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series U Style
- For Use With - Crimping Tool Any Tool That Accepts U Style Dies
- Capacity Copper Lug - Crimper 600 kcmil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-U600C
- Zoro # G3112448
- UPC # 045242366149
- Country of Origin China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 1-11/16" |
Number of Crimping Sizes | 2 |
Description
Upper and Lower Crimping Die, Compatible Connector Type U Style Dies, Compatible Cable Type Electrical Wire and Cable Crimping, Number of Crimping Sizes 2, Connector Color Code Green, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Brand M18(TM) FORCE LOGIC(TM), Compatible with Manufacturer Model Number 2679-20, 49-16-U000, Compatible with Series U Style, Application Electrical Wire and Cable Crimping, Crimping Capacity 600 kcmil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 18MM X 25MM RotaLoc Plus Annular Cutter (17912)
- UNIBOR 2MT Q/R ARBOR C/W OILFEED (M0505)
- PROTO Jaw Puller, 2 t, 3 Jaw (J4034A)
- PROTO Tethered Pry Bar, 28in.L., 3/4in. dia. (J2146-TT)
- MILWAUKEE TOOL EXACT 600 MCM Copper 12T U-Style Die (49-12-U600C)
- MILWAUKEE TOOL W Style: W-243 Die (49-16-W243)
- MILWAUKEE TOOL W Style: W-239 Die (49-16-W239)
- MILWAUKEE TOOL M18 750 MCM Cu/Al Replacement Blades (48-44-0411)
- MILWAUKEE TOOL 1000 MCM Aluminum 15 Ton P-Style Die (49-15-P000)
- MILWAUKEE TOOL EXACT 400 MCM Copper 12T U-Style Die (49-12-U400C)
- GREENLEE 8 Awg Die For Ek410 (KC4-8)
- Milwaukee Tool Crimping Tool Dies