Shop All Anti-slip tapes, Treads & Stair Nosings
Milwaukee Tool
600 ft. x 1 in. Lime Green Flagging Tape
Mfr # 77-061
Zoro # G802542699
product price: $7.79
/ea
Not eligible for select promotions
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.0 in
- Color Lime Green
- Material Plastic
- Length 600 ft
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 77-061
- Zoro # G802542699
- UPC # 45242471607
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1.0 in |
Length | 600 ft |
Details
Promotion Restriction | Not eligible for promotion |
Color | Lime Green |
Material | Plastic |
Thickness | 2 mil |
Includes | (1) Roll |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM No Smoking Sign, 14 in H, 10" W, Vinyl, Rectangle, English, Spanish, SBMSMK019VS (SBMSMK019VS)
- 3M Ear Plugs, 1 PR (93045-98015)
- SKULLERZ BY ERGODYNE Safety Glasses Sunglasses, Matte Black Frame, Smoke Lens, (OSMIN)
- CAROLINA SHOE Wrk Boots, Mens, 9, D, Lace Up, Oxford, Brn, PR (CA1520)
- MILWAUKEE TOOL Empire® Economy Caution Barricade Tape, 3" x 1000 ft, Yellow/Black (71-1001)
- HANDI RAMP Stair Nosing, Safety Ylw, 48in W, Aluminum (NSN129048YL0)
- SAFETYSTEPTD ADA Warning Pad, 5 ft. L, 1" D, Glue Down (SSTDRU2X523506)
- CONDOR Anti-Slip Cleat, Black, 6 in x 2 ft., PK50 (GRAN13537)
- JESSUP GRIPTAPE Griptape Roll, 9" x 60 ft., Neon Green (3380-9-SB)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (121BFBLA3)
- RUST-OLEUM Landing Tile Cover, Yellow/Blk, 47-1/4in W (271816)
- Milwaukee Tool Anti-slip tapes, Treads & Stair Nosings