Shop All Barrier, Flagging and Underground Tapes
Milwaukee Tool
600 ft. x 1 in. Blue Flagging Tape
Mfr # 77-065
Zoro # G802652848
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- Thickness 2 mil
- Roll Width 1.0 in
- Roll Length 600 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 77-065
- Zoro # G802652848
- UPC # 15812770652
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Width | 1.0 in |
Roll Length | 600 ft |
Tape Length | 600 ft |
Tape Width | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Plastic |
Color | Blue |
Thickness | 2 mil |
Includes | (1) Roll |
Tape Thickness | 2 mil |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWHMD0025PI)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (469Z99)
- ZING Handicap Parking Sign, Reserved, 18X12, 2345 (2345)
- WOOSTER PRODUCTS Anti-Slip Tape, Black/Yellow, 2ft, PK10 (YBS.0624)
- MILWAUKEE TOOL 1000 Ft. Yellow Barricade Tape, Caution (71-1001)
- MILWAUKEE TOOL 1000 Ft. Red Barricade Tape-Danger (71-1004)
- INTERTAPE Flagging Ribbon Org 50Yd (6880)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (15Y432)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Barricade Tape (Caution Do Not Enter) (BT8)
- MUTUAL INDUSTRIES Orange And White Stripe Flagging Tape 12Rls (16002-245-1875)
- ZORO SELECT Bio-Degrade Flagging Tape, 150 ft. (91091)
- Milwaukee Tool Barrier, Flagging and Underground Tapes