Shop All Rulers and Straight Edges
Milwaukee Tool
6 Steel Rule
Mfr # 27302
Zoro # G002566280
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
Not eligible for select promotions
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Material Stainless Steel
- Graduations 1/32, 1/64
- Width (In.) 2-1/8 in
- Measurement Type Metric and SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 27302
- Zoro # G002566280
- UPC # 15812273023
- Country of Origin India
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 in |
Width (In.) | 2-1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Stainless Steel |
Graduations | 1/32, 1/64 |
Measurement Type | Metric and SAE |
Color | Silver |
Item | Rulers |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 13 pcs (34300)
- RIDGID Guides, Guide, Cable (27478)
- MAKITA 18V LXT® 16 Gauge Nibbler Kit (5.0Ah) (XNJ01T)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C55417)
- MILWAUKEE TOOL Composite Folding Rule (48-22-3801)
- MILWAUKEE TOOL 48 in. Aluminum Str Edge Ruler, 4PK (ML4004)
- VICTOR TECHNOLOGY Easy Read Stainless Steel Ruler, Standard/Metric, 12".5 Long, Blue (EZ12SBL)
- WESTCOTT Ruler, Stainless Steel, 12" (10415)
- SWANSON TOOL 48" Straight-Edge (Yellow) (AE142)
- STARRETT Steel Rule, Flexible, 6 In, 16R Grad (C316R-6)
- INSIZE Steel Rule, SS, 80" L, Unfinished, 19/16" W (7110-2000)
- Milwaukee Tool Measuring and Layout Tools