Shop All Towing Chains & Cables
Milwaukee Tool
6' Safety Chain
Mfr # 48-58-0080
Zoro # G002651207
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Metal
- Overall Length 60 in
- Rated Capacity 33 lb.
- Width 6.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-58-0080
- Zoro # G002651207
- UPC # 45242148653
- Country of Origin Unknown
- Category Towing Chains & Cables
Dimensions
Overall Length | 60 in |
Width | 6.13 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Metal |
Rated Capacity | 33 lb. |
Color | Silver |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Muffler Assembly, 53793 (53793)
- MAXWELL Covered Footswitch Black (P19006)
- PUROLATOR Purolator PL10241 PurolatorONE Advanced Engine Protection Oil Filter (PL10241)
- DB ELECTRICAL New Starter For Kohler K241 K301 K341 John Deere Lawn Tractor (410-21013)
- MAYHEW Replacement Cable Assembly For 28680 (28682)
- SMITTYBILT TOW STRAP - 2in X 30ft - 20,000 LB. RATING (CC230)
- VELVAC Pogo Stick, Chromed Steel, 25 In (581102)
- FORNEY Grade 70 G70 Tow Chain 5/16 in x 20ft DOT Approved (70397)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R12.5-1H-20)
- LIFT-ALL Recovery Strap, 12Inx20Ft, Yellow (RS1812NGX20)
- K-TOOL INTERNATIONAL Tow Strap W/ Forged Hooks 2"X25', 10,000 Lb Cap (KTI73803)
- Milwaukee Tool Towing Chains & Cables